MVR1500USP0RTS - 1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp

Ge Traditional Lamps

  • $111.85 (Each)
  • $111.85 (Each)

  • $671.10 (Per 6)

In-Stock: 1 available locally (Dallas, TX) (change location)
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
MVR1500USP0RTS
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR1500/U/SPORTS
Description
1500W MH BT56 Clear Bulb Mog Screw Base 4000K Lamp
Metal Halide Lamp, 65, 4000 K, 178000 LM Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 H Average Life, Mogul Base, M48 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 160 % Mercury Content, 8.09 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168473262 / 00043168473262
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.85 (Each)
Standard Packaging
$671.10 (Per 6)
Stock Availability
Dallas
1 (Check another store)
DFW RDC
0
All Stores
60
Resources
Images
 
 
MVR1500USP0RTS - Small Image
 
MVR1500USP0RTS - Large Image
 
MVR1500USP0RTS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Material
Hard Glass
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
7 in
Height
15.37 in
Descriptions
Product Type
Metal Halide Lamp
Description
1500W MH BT56 CLEAR BULB MOG SCREW BASE 4000K LAMP
Long Description
Metal Halide Lamp, 65, 4000 K, 178000 lm Brightness (Lumens), 1500 W, Clear, Hard Glass Material, 3000 h Average Life, Mogul Base, M48 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 160 % Mercury Content, 8.09 lb
Short Description
Metal Halide Lamp, 4000K, 1500W, Clear, Mogul
extra long description
GEL MVR1500/U/SPORTS 47326 MULTIVAP
Special Features
15.37IN Length
Additional Information
Brightness (Lumens)
178000 lm
average life
3000 h
ANSI Ballast Code
M48
Mercury Content
160 %
package quantity
6 CA
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR1500/U/SPORTS
Brand
Ge Traditional Lamps
GTIN
00043168473262
UPC
043168473262
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
8.09 lb
Weight per each
1.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Sports Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:
These alternate items can be purchased instead of MVR1500USP0RTS.
Jump To:

Similar Items

Similar items are close alternatives to MVR1500USP0RTS, though they may not be 100% alike.

1500W Probe Start Metal Halide 42K Mog Base BT56
  • Our Part #: S5837
  • Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 6 ($230.82) ·
S5837 - Satco

Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.47

Each

QTY:
Each
Add
1500W Metalarc Quartz Metal Halide Lamp, E39 Base, BT56 Bulb, Enclosed Fixture R...
  • Our Part #: M1500BUH0R
  • Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M1500/BU-HOR/64431
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($455.22) ·
M1500BUH0R - Sylvania-Ledvance

Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR1500USP0RTS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
37405 GE Lighting 00043168374057
MVR1500USPORTS GE Lighting 00043168473262
64431 Osram Sylvania 00046135644313
F18T8CWK28 Osram Sylvania 00046135230288
23028 Philips Lighting n/a
MH1500/BD Philips Lighting n/a

* All prices subject to change.

Begin Live Chat