MVR175U - 175W ED28 Metal Halide Clear Mogul Base Lamp

Ge Traditional Lamps

  • $40.90 (Each)
  • $40.90 (Each)

  • $490.80 (Per 12)

In-Stock: 2 available locally (Lee's Summit, MO) (change location)
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
MVR175U
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR175/U
Description
175W ED28 Metal Halide Clear Mogul Base Lamp
Metal Halide Lamp, 65, 4000 K, 11700 LM (Horizontal);13600 LM (Vertical) Brightness (Lumens), 175 W, Clear, Hard Glass Material, 6000 H (Horizontal);10000 H (Vertical) Average Life, Mogul Base, M57 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 25.74 % Mercury Content, 5.24 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168477604 / 00043168477604
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.90 (Each)
Standard Packaging
$490.80 (Per 12)
Stock Availability
Lee's Summit
2 (Check another store)
Lenexa
8
All Stores
145
Resources
Images
 
 
MVR175U - Small Image
 
MVR175U - Large Image
 
MVR175U - Large Image
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
Hard Glass
Wattage
175
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Finish
Clear
Base Type
Mogul
color rendering index (cri)
65
Color
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Description
175W ED28 METAL HALIDE CLEAR MOGUL BASE LAMP
extra long description
GEL MVR175/U 47760 MULTIVAPOR
Long Description
Metal Halide Lamp, 65, 4000 K, 11700 lm (Horizontal);13600 lm (Vertical) Brightness (Lumens), 175 W, Clear, Hard Glass Material, 6000 h (Horizontal);10000 h (Vertical) Average Life, Mogul Base, M57 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 25.74 % Mercury Content, 5.24 lb
Short Description
Metal Halide Lamp, 4000K, 175W, Clear, Mogul
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
11700 lm (Horizontal);13600 lm (Vertical)
average life
6000 h (Horizontal);10000 h (Vertical)
ANSI Ballast Code
M57
Mercury Content
25.74 %
package quantity
12 PK
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR175/U
Brand
Ge Traditional Lamps
GTIN
00043168477604
UPC
043168477604
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.24 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Downlight;Floodlight;Corridor;Lobby;Walkway;Retail;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MVR175U.
Jump To:

Similar Items

Similar items are close alternatives to MVR175U, though they may not be 100% alike.

Metalarc 175W ED28 E39 Mogul Base
  • Our Part #: M175UED28
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M175/U/ED28/64030
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($187.14) ·
M175UED28 - Sylvania-Ledvance

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.19

Each

QTY:
Each
Add
Metal Halide Lamp, 4200 K, 13600 LM Brightness (Lumens), 175 W, White, 10000 H A...
  • Our Part #: S5829
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S5829
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.39) ·
S5829 - Satco

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR175U but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
47760 GE Lighting 00043168477604
47762 GE Lighting 00043168477628
64030 Osram Sylvania 00046135640308
64471 Osram Sylvania 00046135644719

* All prices subject to change.

Begin Live Chat