7682 - GP6500E 389 PR Csa

Generac

  • $1267.78 (Each)
  • $1,267.78 (Each)
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
7682
Manufacturer
Generac
Manufacturer's Part Number
7682
Description
GP6500E 389 PR Csa
Generac’S GP6500 Portable Generator Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity Allowing You to Do More With Less. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Extended Engine Life and Run Times, While The Steel Tube Cradle Provides Added Strength. The Low-Oil Feature Protects The Generator From Damage. The GP6500 Can Be Easily Transported Across Rough or Difficult Terrain With The Heavy-Duty Wheels and Easy Fold-Down Handle. Even Mai
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471075151 / 00696471075731
Weight per unit
182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,267.78 (Each)
Resources
Images
 
 
7682 - Large Image
 
7682 - Small Image
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
120/240V
Material, Color, and Finish
Frame Material
STEEL
Descriptions
Long Description
Generac’s GP6500 portable generator offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even mai
Description
GP6500E 389 PR CSA
Product Type
GP6500E - 6, 500 Watt Electric Start Portable Generator, 49 S
Short Description
GP6500E 389 PR 49 St./CAN
Features
Generac’s GP6500 portable generator offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even mai
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7682
GTIN
00696471075731
UPC
696471075151
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
182
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7682.
Jump To:

Similar Items

Similar items are close alternatives to 7682, though they may not be 100% alike.

Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of P...
  • Our Part #: 7680
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7680
  • Manufacturer: Generac Power Systems Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,226.84) ·
7680 - Generac Power Systems Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,226.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat