595 - Fishline, Conduit-Bonded Nylon

Greenlee

  • $54.32 (Each)
  • $54.32 (Each)

  • $325.92 (Per 6)
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
595
Manufacturer
Greenlee
Manufacturer's Part Number
595
Description
Fishline, Conduit-Bonded Nylon
Fish Line 2150' (655 M) 85 Pound Strength. Strong, Lightweight Nylon. Center Feed For Fast Payout Without Tangling, Use With Mighty Mouser Blow Gun. Mildew-Resistant, Can Be Pulled Into The Run With The Wire to Provide A Means to Add Wires Later.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/GTIN
783310324331 / 00783310324331
Weight per unit
0.905 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.32 (Each)
Standard Packaging
$325.92 (Per 6)
Resources
Attachments
 
 
595 - Specification Sheet
Images
 
 
595 - Large Image
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
Nylon
Dimensions and Weight
Length
2150 FT
Descriptions
Description
FISHLINE,CONDUIT-BONDED NYLON
Long Description
Fish Line 2150' (655 m) 85 Pound Strength. Strong, lightweight nylon. Center feed for fast payout without tangling, use with mighty mouser blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
Special Features
Strong, lightweight nylon. Center feed for fast payout without tangling. Use with Mighty Mouser® blow gun. Mildew-resistant, can be pulled into the run with the wire to provide a means to add wires later.
extra long description
GRN 595 FISHLINE,CONDUIT-BONDED NYL
Product Type
Fishline, Conduit-Bonded Nylon
Additional Information
Tensile Strength
85 LB
Manufacturer Information
Brand
GREENLEE
GTIN
00783310324331
UPC
783310324331
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
0.905
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat