PH50PG - 1PH 50VA 120X240V-12X24V 50/60HZ Cu

HPS Imperator™

  • $75.55 (Each)
  • $75.55 (Each)

In-Stock: 1 available locally (Stephenville, TX) (change location)
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
PH50PG
Manufacturer
HPS Imperator™
Manufacturer's Part Number
PH50PG
Description
1PH 50VA 120X240V-12X24V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 120X240 PV, 12X24 SV, 50va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
803423078126 / 00803423078126
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.55 (Each)
Stock Availability
Stephenville
1 (Check another store)
DFW RDC
0
All Stores
19
Resources
Images
 
 
PH50PG - Small Image
 
PH50PG - Large Image
Attachments
 
 
PH50PG - Specification Sheet
Brochures
 
 
PH50PG - Brochure
Other Links
 
 
PH50PG - Other
 
PH50PG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Dimensions and Weight
Width
3
Height
3.19
Length
4.38
Descriptions
Description
1PH 50VA 120X240V-12X24V 50/60HZ CU
Product Type
CNTL 50VA 120X240-12X24
extra long description
HMND PH50PG CNTL 50VA 120x240-12x24
Long Description
Machine Tool Rated Molded Industrial Control Transformer, 120x240 PV, 12x24 SV, 50VA
Special Features
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system.
Manufacturer Information
Manufacturers Part Number
PH50PG
Brand
HPS Imperator™
GTIN
00803423078126
UPC
803423078126
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Tranformer > Dry Type > Control > Molded
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Application
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers
Enclosure
Core and Coil
standard
CSA, UL, CE
Mounting
PANEL
Temperature Rating
Typical 30 Average/ 40 Maximum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:
These alternate items can be purchased instead of PH50PG.
Jump To:

Similar Items

Similar items are close alternatives to PH50PG, though they may not be 100% alike.

Control Transformer, 120 X 240 V, 24 V, 2.992 In Overall Length, 2.992 In Overal...
  • Our Part #: C0050E1B
  • Stephenville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: C0050E1B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($111.27) ·
C0050E1B - Eaton Corp

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$111.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat