PSB37550GY - HBL 1G NM WP Box, (3)1/2 or 3/4" Outlets

Bell

  • $15.24 (Each)
  • $15.24 (Each)

  • $1,524.47 (Per 100)

In-Stock: 26 available locally (Galveston, TX) (change location)
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
PSB37550GY
Manufacturer
Bell
Manufacturer's Part Number
PSB37550GY
Description
HBL 1G NM WP Box, (3)1/2 or 3/4" Outlets
2 In. Deep With Lugs - Gray Three Threaded Outlets - 4-1/2 In. X 2-3/4 In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326130363 / 00092326130363
Weight per unit
0.431 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.24 (Each)
Carton
$15.24 (Each)
Stock Availability
Galveston
26 (Check another store)
Deer Park
0
All Stores
274
Resources
Images
 
 
PSB37550GY - Small Image
 
PSB37550GY - Large Image
Attachments
 
 
PSB37550GY - Specification Sheet
Other Links
 
 
PSB37550GY - Other
 
PSB37550GY - Other
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
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-Gang
Width
3.81
Depth
2
Descriptions
Description
1G NM WP BOX, (3)1/2 OR 3/4" OUTLETS
Product Type
1G WP NM Box (3) 1/2 or 3/4 In. Outl Gry
extra long description
RACO PSB37550GY 1G WP NM BOX (3) 1/
Long Description
2 In. Deep with Lugs - Gray Three Threaded Outlets - 4-1/2 In. x 2-3/4 In.
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic outlet boxes are made of durable high impact polycarbonate construction; NEMA 3R compliant; 1 gang; can be used for 1/2" and 3/4" conduit; includes closure plugs and reducer bushings; gray.
Additional Information
number of outlet
3
Knockouts
1/2 IN and 3/4 IN Holes;3
pallet quantity
1536
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PSB37550GY
GTIN
00092326130363
UPC
092326130363
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang
Packaging
Standard Package
8
Weight per each
0.431
Carton
1
Uses, Certifications, and Standards
Application
For general use whenever weatherproof protection is required
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PSB37550GY.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PSB37550GY.

Weatherproof Box, High Impact PVC Material, Gray, 16.5 Cu.In Capacity, 1 Gang, R...
  • Our Part #: PSB37550GY
  • Galveston Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PSB37550GY
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.24) ·
PSB37550GY - Hubbell--Raco

Galveston Availability: In Stock

Total Availability: In Stock

Book Price

$15.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat