A24P24 - 21X21 PNL, 24X24 Encl

Nvent Hoffman

  • $154.25 (Each)
  • $154.25 (Each)

In-Stock: 1 available locally (Baton Rouge, LA) (change location)
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
A24P24
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24P24
Description
21X21 PNL, 24X24 Encl
Panel, Steel, Polyester Powder Paint, White, 21 In Overall Length, 21 In Overall Width, 14 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510231804 / 00783510231804
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.25 (Each)
Stock Availability
Baton Rouge
1 (Check another store)
All Stores
99
Resources
Images
 
 
A24P24 - Small Image
 
A24P24 - Large Image
 
A24P24 - Large Image
Other Links
 
 
A24P24 - Other
 
A24P24 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
21 in
Size
fits 24x24 in
Descriptions
Product Type
Panel
Description
21X21 PNL,24X24 ENCL
Long Description
Panel, Steel, Polyester Powder Paint, White, 21 in Overall Length, 21 in Overall Width, 14 lb
Features
Steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures
Short Description
Panel, Steel, Polyester Powder Paint, 21 in
extra long description
NVENT HOF A24P24 Panel 21.00x21.00
Additional Information
accessory type
Panel
Mounting Type
Panel Mount
for use with
Type 3R Enclosures;Type 4 Enclosures;Type 4X Enclosures;Type 2 Enclosures;Type 13 Enclosures
Overall Width
21 in
package quantity
1 ct
Standards Met
RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24P24
GTIN
00783510231804
UPC
783510231804
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives; Arc Flash Safety; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A24P24.
Jump To:

Similar Items

Similar items are close alternatives to A24P24, though they may not be 100% alike.

Enclosure Panel, Steel, Painted, White, 20.87 In Overall Length, 20.87 In Overal...
  • Our Part #: AW2424P
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AW2424P
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($112.73) ·
AW2424P - Cooper B-Line/Cable Tray

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.73

Each

QTY:
Each
Add
24X24 Solid BP W011
  • Our Part #: SP2424IS
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP2424-IS
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($147.11) ·
SP2424IS - Unity Manufacturing

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$147.11

Each

QTY:
Each
Add
Panel 21 X 21 - Fits Encl. 24 X 24 - Steel/WHT
  • Our Part #: 18P2121
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18P2121
  • Manufacturer: Hammond MFG.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.30) ·
18P2121 - Hammond MFG.

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to A24P24 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-2424TP Austin Electrical Enclosures 00707353010761
AW2424P Eaton B-Line 00782051794151
2424P E-Box 00806101022923
18P2121 Hammond Manufacturing 00623980360508
A-24P24 Milbank 00784572179462
A24P24 nVent-Thermal Management 00783510231804
NP2424 Wiegmann 00786725365302

* All prices subject to change.

Begin Live Chat