CCR - Led Exit/Emergency Combo

Compass

  • $107.90 (Each)
  • $107.90 (Each)

In-Stock: 12 available locally (NE Wichita, KS) (change location)
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
CCR
Manufacturer
Compass
Manufacturer's Part Number
CCR
Description
Led Exit/Emergency Combo
Led Combination Exit/Emergency Light, Thermoplastic, Universal Faces, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 4.12 W @ 120 V Ac;3.2 W @ 277 V Ac, 4.3 In Depth, 18 In Length, 8.2 In Height, White, Battery Included, Nickel Cadmium (Nicad);Nickel Metal Hydride (Nimh) Battery, 2 Yr Warranty, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
856143001400 / 00856143001400
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.90 (Each)
Stock Availability
NE Wichita
12 (Check another store)
West Wichita
34
All Stores
148
Resources
Images
 
 
CCR - Small Image
 
CCR - Large Image
 
CCR - Large Image
 
CCR - Large Image
Specifications Sheets
 
 
CCR - Specification Sheet
Attachments
 
 
CCR - Specification Sheet
Other Links
 
 
CCR - Other
 
CCR - Other
 
CCR - Other
 
CCR - Other
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
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Wattage
4.12 W @ 120 V ac;3.2 W @ 277 V ac
Number of Lamps
2
Lamp Wattage
4.12, 3.20
Lamp Type
LED
Material, Color, and Finish
Background Color
White
Letter Color
RED
Color
White
housing color
White
Dimensions and Weight
Depth
4.3 in
Height
8.2 in
Length
18 in
Size
3 in x 18 in x 7 in
Descriptions
Description
LED EXIT/EMERGENCY COMBO
Product Type
LED Combination Exit/Emergency Light
Long Description
LED Combination Exit/Emergency Light, ThermoPlastic, Universal Faces, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 4.12 W @ 120 V ac;3.2 W @ 277 V ac, 4.3 in Depth, 18 in Length, 8.2 in Height, White, Battery Included, Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh) Battery, 2 yr Warranty, 2.5 lb
Features
The CC Series LED combination exit/emergency light utilizes energy efficient LEDs and features fully adjustable LED lamp-heads and bright EXIT panel illumination, long-life Nickel Cadmium battery and optional remote capacity.
Short Description
LED Combination Exit/Emergency Light, Thermoplastic, 120/277 VAC, Remote
Special Features
LED Lamps with a Life-Cycle of more than 10 Year;Lamp-Heads are Fully Adjustable
extra long description
DUAL CCR EM EXIT COMBO WHT HSG RED
Additional Information
Number of Faces
Universal
Text Color
Red
Emergency Illumination Time
90 min
Battery Included
Yes
Battery Type
Nickel Cadmium (NiCad);Nickel Metal Hydride (NiMh)
bulb type
LED
includes
Canopy;Nickel Cadmium (NiCad) or Nickel Metal Hydride (NiMh)
Warranty
2 yr
Standards Met
UL 924 Listed Damp Location;NFPA 101 and NFPA 70;OSHA
package quantity
6 Master CT
Fixture Type
Exit Sign / Emergency Light
battery
Nickel Cadmium
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CCR
GTIN
00856143001400
UPC
856143001400
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Exit sign / emergency light
Packaging
Weight
2.5 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Stair-Wells;Hallways;Offices;Commercial
environmental conditions
Damp Location
standard
UL924 Listed for Damp Location
Mounting
Wall or ceiling mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 148

Location search:

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CCR.
Jump To:

Similar Items

Similar items are close alternatives to CCR, though they may not be 100% alike.

Led Combination Exit/Emergency Light, Thermoplastic, Universal Faces, Red Text C...
  • Our Part #: CCRRC
  • NE Wichita Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CCRRC
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 5 ($481.10) ·
CCRRC - Hubbell Lighting/Current Hli

NE Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$96.22

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat