FML52 - 52W Led Flood 50K 4957LM 120-277V

Beacon_Products

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FML52
Manufacturer
Beacon_Products
Manufacturer's Part Number
FML-52
Description
52W Led Flood 50K 4957LM 120-277V
N/A, Mounting Type: Knuckle (1/2 In X 14 NPS), Light Distribution: Nema 6X6 (HXV), Wattage: 52 W, 70 Cri, Light Output: 4957 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze, Epa Effective Projected Area: 0, 54 FT².
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988033607 / 00785988033607
Weight per unit
8.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
FML52 - Other
 
FML52 - Other
 
FML52 - Other
 
FML52 - Other
Images
 
 
FML52 - Small Image
 
FML52 - Large Image
 
FML52 - Large Image
Attachments
 
 
FML52 - Specification Sheet
Brochures
 
 
FML52 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Descriptions
Product Type
FML Architectural Led Flood
Description
52W LED FLOOD 50K 4957LM 120-277V
extra long description
HUB-LT FML-52 FML Architectural LED
Long Description
N/A, Mounting Type: Knuckle (1/2 in x 14 NPS), Light Distribution: NEMA 6x6 (HxV), Wattage: 52 W, 70 CRI, Light Output: 4957 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze, EPA Effective Projected Area: 0,54 ft².
Additional Information
lumens
4957
Fixture Type
Floodlighting
Manufacturer Information
Manufacturers Part Number
FML-52
Brand
Beacon_Products
GTIN
00785988033607
UPC
785988033607
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Floodlighting
Packaging
Weight per each
8.52
Carton
1
Uses, Certifications, and Standards
Mounting
Knuckle (1/2 in x 14 NPS)
Application
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare
standard
UL1598A;CSA;Wet listed;IP Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat