BR20BLK - RCPT, Dup SB, Com GRD, 20A 125V, B/S, BK

Wiring Device-Kellems

  • $7.99 (Each)
  • $7.99 (Each)

  • $79.90 (Per 10)
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
BR20BLK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
BR20BLK
Description
RCPT, Dup SB, Com GRD, 20A 125V, B/S, BK
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 In Length, 0.83 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.1000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585109688 / 0783585109688 / 00783585109688
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.99 (Each)
Standard Packaging
$79.90 (Per 10)
Resources
Images
 
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Large Image
 
BR20BLK - Small Image
 
BR20BLK - Large Image
Other Links
 
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
 
BR20BLK - Other
Attachments
 
 
BR20BLK - Specification Sheet
Specifications Sheets
 
 
BR20BLK - Specification Sheet
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
Nylon
Current Rating
20 A
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Wattage
2,500
amperage rating
20
Number of Wires
3-Wire
connection
Back and Side Wired
Dimensions and Weight
Length
1.32 in
Width
0.83 in
Height
3.28 in
Size
1.32 in x 0.83 in x 3.28 in
Descriptions
Description
RCPT, DUP SB, COM GRD, 20A 125V, B/S, BK
Product Type
Duplex Receptacle
extra long description
HWDK BR20BLK RCPT, DUP SB, COM GRD,
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.32 in Length, 0.83 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.1000 lb
Special Features
Brass (Contact);Galvanized Steel (Strap)
Features
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack.
Short Description
Duplex Receptacle, 20 A, 125 V, White
Additional Information
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Standards Met
UL FS;CSA Certified
Made in USA
yes
pallet quantity
9000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
BR20BLK
series
Commercial Specification Grade
GTIN
00783585109688
UPC
783585109688
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Standard Duplex
Packaging
Weight
0.1000 lb
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Nema 5-20R
Application
Commercial
standard
Certified to CSA 22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR20BLK.
Jump To:

Similar Items

Similar items are close alternatives to BR20BLK, though they may not be 100% alike.

Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole...
  • Our Part #: BR20I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BR20I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($79.90) ·
BR20I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR20BLK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS20BLK Bryant Electric 00781786161184
BR20BK Eaton Wiring Devices 00032664556036
BR20BLK Hubbell Wiring Device-Kellems 00783585109688
BR20-E Leviton 00078477819821
BR20BK Legrand Pass & Seymour n/a
CRB5362BK Legrand Pass & Seymour 00785007210255

* All prices subject to change.

Begin Live Chat