HBL25W49 - Conn, W/Tight, L6-15R, 15A, 250V

Wiring Device-Kellems

  • $63.42 (Each)
  • $63.42 (Each)

  • $1,585.50 (Per 25)
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
HBL25W49
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL25W49
Description
Conn, W/Tight, L6-15R, 15A, 250V
Watertight Devices, Twist-Lock® Connector, 15A, 250V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L6-15R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131337 / 0783585131337 / 00783585131337
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.42 (Each)
Standard Packaging
$1,585.50 (Per 25)
Resources
Other Links
 
 
HBL25W49 - Other
 
HBL25W49 - Other
 
HBL25W49 - Other
 
HBL25W49 - Other
 
HBL25W49 - Other
Images
 
 
HBL25W49 - Large Image
 
HBL25W49 - Small Image
Attachments
 
 
HBL25W49 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
Poles
2-Pole
Voltage Rating
250
Number of Conductors
3
Material
Elastomer/Composite
connection
Terminal Screws
insulation
Insulated Body
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
1.85 in x 1.85 in x 4.62 in
Descriptions
Product Type
Conn, W/Tight, L6-15R, 15A, 250V
Description
CONN, W/TIGHT, L6-15R, 15A, 250V
extra long description
HWDK HBL25W49 CONN, W/TIGHT, L6-15R
Long Description
Watertight Devices, Twist-Lock® Connector, 15A, 250V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L6-15R, Yellow
Special Features
Watertight
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL25W49
GTIN
00783585131337
UPC
783585131337
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
L6-15R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL25W49.
Jump To:

Similar Items

Similar items are close alternatives to HBL25W49, though they may not be 100% alike.

Watertight Devices, Twist-Lock® Connector, 15A, 277V Ac, 2 Pole, 3 Wire, Thermop...
  • Our Part #: HBL25W34
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL25W34
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,895.50) ·
HBL25W34 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.82

Each

QTY:
Each
Add
Watertight Devices, Twist-Lock® Connector, 15A, 125V Ac, 2 Pole, 3 Wire, Thermop...
  • Our Part #: HBL25W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL25W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,237.25) ·
HBL25W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL25W49 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
25W49 Eaton Wiring Devices 00040893631042
HBL25W49 Hubbell Wiring Device-Kellems 00783585131337
25W49 Leviton 00078477969571
25W49 Legrand Pass & Seymour 00785007033083
25W49 Woodhead 00786788700867

* All prices subject to change.

Begin Live Chat