HBL2721 - LKG Plug, 30A 3P 250V, L15-30P, B/W

Wiring Device-Kellems

  • $59.38 (Each)
  • $59.38 (Each)

  • $1,781.40 (Per 30)

In-Stock: 1 available locally (Plano, TX) ( change location)
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
HBL2721
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2721
Description
LKG Plug, 30A 3P 250V, L15-30P, B/W
Locking Device Plug, 30 A, 250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585039220 / 0783585039220 / 00783585039220
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.38 (Each)
Standard Packaging
$1,781.40 (Per 30)
Stock Availability
Plano
1 (Check another store)
DFW RDC
0
All Stores
26
Resources
Images
 
 
HBL2721 - Small Image
 
HBL2721 - Large Image
 
HBL2721 - Large Image
 
HBL2721 - Large Image
Specifications Sheets
 
 
HBL2721 - Specification Sheet
Attachments
 
 
HBL2721 - Specification Sheet
Other Links
 
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
 
HBL2721 - Other
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
250 V ac
Material
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#16 to #8 AWG (Stranded Copper)
Current Rating
30 A
Phase
3
Poles
3-Pole
amperage rating
30
Number of Wires
4-Wire
Wattage
7
connection
Screwed Terminal
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
2.21 in;56.13 mm
Length
2.75 in;69.85 mm
Size
2.33 in x 2.33 in x 2.75 in
Descriptions
Product Type
Locking Device Plug
Description
LKG PLUG, 30A 3P 250V, L15-30P, B/W
Special Features
Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
Long Description
Locking Device Plug, 30 A, 250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 30A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-30P, Screw Terminal, Black and White Nylon.
Short Description
Locking Device Plug, 30 A, 250 VAC, Black/White, 3 Poles
extra long description
HWDK HBL2721 LKG PLUG, 30A 3P 250V,
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Chemical Resistant
package quantity
1 CT;30 PK
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
pallet quantity
3060
Cord Type
All Listed Portables
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2721
GTIN
00783585039220
UPC
783585039220
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight
0.25 lb
Weight per each
0.35
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
NEMA L15-30P
Application
Extra Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 26

Location search:

Greater DFW RDC Area

Location Stock Available
Plano
1 View Store

Distribution Centers

Location Stock Available
Springdale
9 View Store
These alternate items can be purchased instead of HBL2721.
Jump To:

Similar Items

Similar items are close alternatives to HBL2721, though they may not be 100% alike.

Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nyl...
  • MFR Part #: L1530P
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($656.24) ·
L1530P - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$65.62

Each

QTY:
Each
Add
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 250 V, Ba...
  • Our Part #: AHCL1530P
  • DFW RDC Availability: 12
  • Total Availability: In Stock
  • MFR Part #: AHCL1530P
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,569.60) ·
AHCL1530P - Eaton Wiring Devices

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.24

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, Nickel P...
  • MFR Part #: HBL2711
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,776.60) ·
HBL2711 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$59.22

Each

QTY:
Each
Add
Locking Device Plug, 30 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Opera...
  • MFR Part #: HBL2731
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,939.20) ·
HBL2731 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$64.64

Each

QTY:
Each
Add
LKG PLUG, 30A 3P 600V, L17-30P, B/W
  • MFR Part #: HBL2741
  • GTIN: 00783585039374
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2721 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2522-P Ericson 00782862586266
HBL2721 Hubbell Wiring Device-Kellems 00783585039220
L1530P Hubbell Wiring Device-Kellems 783585840697
2721 Leviton 00078477808375
L1530P Legrand Pass & Seymour 00785007153040
2875 Woodhead 00786788704339
28T75 Woodhead 00786788706463
71530NP Bryant Electric 00781786696228
71530NPC Bryant Electric 00781786110403
L1530PCN Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat