HBL2733 - LKG Conn, 30A 3P 480V, L16-30R, B/W

Wiring Device-Kellems

  • $136.72 (Each)
  • $136.72 (Each)

  • $4,101.60 (Per 30)

In-Stock: 17 available locally (Humble, TX) (change location)
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
HBL2733
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2733
Description
LKG Conn, 30A 3P 480V, L16-30R, B/W
Locking Device Connector, 30 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 3.86 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585039336 / 0783585039336 / 00783585039336
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.72 (Each)
Standard Packaging
$4,101.60 (Per 30)
Stock Availability
Humble
17 (Check another store)
Deer Park
0
All Stores
93
Resources
Images
 
 
HBL2733 - Small Image
 
HBL2733 - Large Image
 
HBL2733 - Large Image
 
HBL2733 - Large Image
 
HBL2733 - Large Image
 
HBL2733 - Large Image
 
HBL2733 - Large Image
Specifications Sheets
 
 
HBL2733 - Specification Sheet
Attachments
 
 
HBL2733 - Specification Sheet
Other Links
 
 
HBL2733 - Other
 
HBL2733 - Other
 
HBL2733 - Other
 
HBL2733 - Other
 
HBL2733 - Other
 
HBL2733 - Other
 
HBL2733 - Other
 
HBL2733 - Other
 
HBL2733 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
480 V ac
Number of Wires
4
Material
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Terminal Type
Screw;Clamp
Wire Size
#16 to #8 AWG (Stranded Copper)
Poles
3-Pole
amperage rating
30
Number of Conductors
4
insulation
Insulated Body
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black/White
Finish
Nickel Plated (Terminal Clamp, Assembly Screw)
Dimensions and Weight
Diameter
2.21 in;56.13 mm
Length
3.86 in;98.04 mm
Size
2.33 in x 2.33 in x 3.86 in
Descriptions
Product Type
Locking Device Connector
Description
LKG CONN, 30A 3P 480V, L16-30R, B/W
Long Description
Locking Device Connector, 30 A, 480 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 3.86 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.35 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Female Insulgrip(R) Connector Body, 30A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-30R, Screw Terminal, Black and White Nylon.
Short Description
Locking Device Connector, 30 A, 480 VAC, Black/White
Special Features
Secure Grip;Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
extra long description
HWDK HBL2733 LKG CONN, 30A 3P 480V,
Additional Information
Standards Met
UL Listed;CSA Certified;Federal Specification Wc-596
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Cord Mounted
Resistance Properties
Impact and Chemical Resistant
package quantity
1 CT;30 PK
pallet quantity
2880
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2733
GTIN
00783585039336
UPC
783585039336
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight
0.35 lb
Weight per each
0.4
Carton
1
Package
30
Uses, Certifications, and Standards
nema rating
NEMA L16-30R
Application
Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Greater Deer Park Area

Location Stock Available
Humble
17 View Store

Distribution Centers

Location Stock Available
Springdale
37 View Store
These alternate items can be purchased instead of HBL2733.
Jump To:

Similar Items

Similar items are close alternatives to HBL2733, though they may not be 100% alike.

Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 480 ...
  • Our Part #: AHCL1630C
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHCL1630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,862.40) ·
AHCL1630C - Eaton Wiring Devices

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.56

Each

QTY:
Each
Add
Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, N...
  • Our Part #: L1630C
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L1630C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,294.65) ·
L1630C - Pass & Seymour/Legrand

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.46

Each

QTY:
Each
Add
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Mate...
  • Our Part #: AHL1630C
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHL1630C
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,298.10) ·
AHL1630C - Eaton Wiring Devices

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.81

Each

QTY:
Each
Add
LKG CONN, 30A 3P 600V, L17-30R, B/W
  • MFR Part #: HBL2743
  • GTIN: 00783585039398
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL2733 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2624-C Ericson 00782862586464
HBL2733 Hubbell Wiring Device-Kellems 00783585039336
2733 Leviton 00078477808467
L1630C Legrand Pass & Seymour 00785007163018
2976 Woodhead 00786788705343
29T76 Woodhead 00786788706487
71630NC Bryant Electric 00781786697195

* All prices subject to change.

Begin Live Chat