HBL2810 - LKG RCPT, 30A 3P 120/208V, L21-30R, BK

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2810
Manufacturer
WDK
Manufacturer's Part Number
HBL2810
Description
LKG RCPT, 30A 3P 120/208V, L21-30R, BK
Single Receptacle, 30 A, 120/208 V Ac, 4 Poles, 5 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.234 In Width, 2.375 In Height, Thermoplastic, Black, Abuse Resistant;Corrosion Resistant, 0.3000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236230 / 0783585236230 / 00783585236230
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL2810 - Large Image
 
HBL2810 - Small Image
 
HBL2810 - Large Image
Other Links
 
 
HBL2810 - Other
 
HBL2810 - Other
 
HBL2810 - Other
 
HBL2810 - Other
 
HBL2810 - Other
Attachments
 
 
HBL2810 - Specification Sheet
Specifications Sheets
 
 
HBL2810 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
120/208 V ac
Material
Thermoplastic
Wire Size
#16 to #8
Phase
3
amperage rating
30
Poles
4-Pole
Number of Wires
5-Wire
Wattage
6,240
connection
Screw Terminal
Dimensions and Weight
Width
1.234 in
Height
2.375 in
Size
3.28 in x 1.7 in x 1.23 in
Descriptions
Product Type
single Receptacle
Description
LKG RCPT, 30A 3P 120/208V, L21-30R, BK
Long Description
Single Receptacle, 30 A, 120/208 V ac, 4 Poles, 5 Wires, #12 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 1.234 in Width, 2.375 in Height, ThermoPlastic, Black, Abuse Resistant;Corrosion Resistant, 0.3000 lb
Features
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 30A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, NEMA L21-30R, Screw Terminal, Nylon face, Back and side wire, Black.
Short Description
Single Receptacle, 30 A, 120/208 VAC
Special Features
IP20
extra long description
HWDK HBL2810 LKG RCPT, 30A 3P 120/2
Additional Information
Receptacle Type
Single
Compatible Wire Size
#12 to #8 AWG
Connection Type
Screw Terminal
Mounting Type
Screw Mount
Resistance Properties
Abuse Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL FS;CSA Certified;Federal Specification Wc-596
Made in USA
yes
pallet quantity
2730
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2810
Brand
Hubbell Wiring Devices
GTIN
00783585236230
UPC
783585236230
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight
0.3000 lb
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA Wd1;NEMA Wd5
Application
Heavy Duty Industrial
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat