NC1V110015AA - Circuit Protector 1 Pole 15a

IDC

  • $16.38 (Each)
  • $16.38 (Each)

In-Stock: 0 available locally (Katy, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NC1V110015AA
Manufacturer's Part Number
NC1V-1100-15AA
Description
Circuit Protector 1 Pole 15a
Circuit Protector, Series Trip Circuit Breaker Type, 15 A Current Rating, Made In Usa, +60 °C Maximum Operating Temperature, -10 °C Minimum Operating Temperature, Din Rail Mount Mounting Type, 78.8 MM Overall Height, 17.5 MM Overall Length, 66 MM Overall Width, Retractable Lever Reset Actuator Type, UL1077 Standards Met, Screw Terminal Terminal Connection Type, Hydraulic-Magnetic Tripping Mechanism, 250 V Ac;65 V DC Voltage Rating, 90 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
-
UPC/EAN/GTIN
883630083778
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.38 (Each)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
1
Resources
Images
 
 
NC1V110015AA - Small Image
 
NC1V110015AA - Large Image
Specifications Sheets
 
 
NC1V110015AA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
250 V ac;65 V dc
Dimensions and Weight
Overall Length
17.5 mm
Descriptions
Product Type
Circuit Protector
Long Description
Circuit Protector, Series Trip Circuit Breaker Type, 15 A Current Rating, Made in USA, +60 °C Maximum Operating Temperature, -10 °C Minimum Operating Temperature, DIN Rail Mount Mounting Type, 78.8 mm Overall Height, 17.5 mm Overall Length, 66 mm Overall Width, Retractable Lever Reset Actuator Type, UL1077 Standards Met, Screw Terminal Terminal Connection Type, Hydraulic-Magnetic Tripping Mechanism, 250 V ac;65 V dc Voltage Rating, 90 g Weight
Short Description
Circuit Protector, Series Trip, DIN Rail Mount
Description
CIRCUIT PROTECTOR 1 POLE 15A
Additional Information
circuit breaker type
Series Trip
Tripping Mechanism
Hydraulic-Magnetic
Terminal Connection Type
Screw Terminal
Mounting Type
DIN Rail Mount
Minimum Operating Temperature
-10 °C
Overall Height
78.8 mm
Maximum Operating Temperature
+60 °C
Made in USA
yes
Overall Width
66 mm
Standards Met
UL1077
Reset Actuator Type
Retractable Lever
Manufacturer Information
Manufacturers Part Number
NC1V-1100-15AA
Brand
IDEC CORPORATION
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Packaging
Weight
90 g
Weight per each
0.195
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Big Spring
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat