PS5RVD24 - Power Supply 60W 24VDC Din

IDC

  • $70.12 (Each)
  • $70.12 (Each)

In-Stock: 2 available locally (Marshall, TX) ( change location)
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
PS5RVD24
Manufacturer's Part Number
PS5RVD24
Description
Power Supply 60W 24VDC Din
Power Supply, For Use In Industrial and Class I Division 2 Hazardous Locations, 0.8 A @ 230 V Ac;1.3 A @ 100 V Ac Input Current Rating, 100 to 370 V DC;85 to 264 V Ac Input Voltage Rating, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, Din Rail Mount;Panel Mount, 2.5 A Output Current Rating, 60 W Output Power, 24 V Output Voltage Rating, 108 MM Overall Depth, 36 MM Overall Width, Ce Certified;Culus Listed;Rohs Compliant;Semi F47 Sag Immunity;Ul 508 Listed;UL1310 Class 2 Approve
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
-
UPC/EAN/GTIN
883630122658
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.12 (Each)
Stock Availability
Marshall
2 (Check another store)
Longview
6
All Stores
21
Resources
Images
 
 
PS5RVD24 - Small Image
 
PS5RVD24 - Large Image
Specifications Sheets
 
 
PS5RVD24 - Specification Sheet
 
PS5RVD24 - Specification Sheet
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
Power Supply
Long Description
Power Supply, For Use In Industrial and Class I Division 2 Hazardous Locations, 0.8 A @ 230 V ac;1.3 A @ 100 V ac Input Current Rating, 100 to 370 V dc;85 to 264 V ac Input Voltage Rating, +70 °C Maximum Operating Temperature, -25 °C Minimum Operating Temperature, DIN Rail Mount;Panel Mount, 2.5 A Output Current Rating, 60 W Output Power, 24 V Output Voltage Rating, 108 mm Overall Depth, 36 mm Overall Width, CE Certified;cULus Listed;RoHS Compliant;SEMI F47 Sag Immunity;UL 508 Listed;UL1310 Class 2 Approve
Features
PS5R-V continues the IDEC tradition of affordable, high-quality, high-performance industrial power supplies. We have taken the best features of previous PS5R generations and enhanced them, added some new features, and put it all in more compact and efficient housings!. Efficiency is the name of the game for PS5R-V. Improvements in operating efficiency and size lead to performance improvements. These improvements include expanded operating temperature range and a MTBF of up to 900,000 hours! Altogether, the
Short Description
Power Supply, For Industrial and Class I Division 2 Hazardous Location
Description
POWER SUPPLY 60W 24VDC DIN
Additional Information
Maximum Operating Temperature
+70 °C
Overall Width
36 mm
Overall Depth
108 mm
for use with
Industrial and Class I Division 2 Hazardous Location
Input Current Rating
1.3 A @ 100 V ac;0.8 A @ 230 V ac
Input Voltage Rating
85 to 264 V ac;100 to 370 V dc
Output Current Rating
2.5 A
Output Power
60 W
Output Voltage Rating
24 V
Minimum Operating Temperature
-25 °C
Mounting Type
DIN Rail Mount;Panel Mount
Standards Met
SEMI F47 Sag Immunity;RoHS Compliant;CE Certified;cULus Listed;UL 508 Listed;UL1310 Class 2 Approved
package quantity
1 ct
Manufacturer Information
Brand
IDEC CORPORATION
Manufacturers Part Number
PS5RVD24
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Packaging
Weight
260 g
Weight per each
0.57
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Plano
9 View Store

* All prices subject to change.

Begin Live Chat