301262J - Weatherproof Wire Conn, 62 Gray/Red, 100/Jar

Ideal

  • $138.02 (Per 100)
  • $1.38 (Each)

  • $138.02 (Per 100)

In-Stock: 200 available locally (Lubbock, TX) (change location)
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
301262J
Manufacturer
Ideal
Manufacturer's Part Number
301262J
Description
Weatherproof Wire Conn, 62 Gray/Red, 100/Jar
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 In Diameter, 1-11/32 In Length, #18 to #8 Awg Wire Size, Moisture and Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250756339 / 0783250756339 / 00783250756339
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.38 (Each)
Carton
$138.02 (Per 100)
Stock Availability
Lubbock
200 (Check another store)
All Stores
11,200
Resources
Images
 
 
301262J - Small Image
 
301262J - Large Image
 
301262J - Video
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
Silicone
Wire Size
#18 to #8 AWG
Material, Color, and Finish
Color
Gray/Red
Dimensions and Weight
Diameter
15/16 in;23.8 mm
Length
1-11/32 in;34.1 mm
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/16 in Diameter, 1-11/32 in Length, #18 to #8 AWG Wire Size, Moisture and Corrosion Resistant
Features
Suited for interior and exterior electrical connections exposed to rain or damp conditions
Short Description
Wire Connector, Gray/Red, 100 JR
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion;Easy to Apply Pre-Filled Twist-On Wire Connectors
Description
WEATHERPROOF WIRE CONN, 62 GRAY/RED, 100/JAR
extra long description
IDEAL 30-1262J WP MODEL 62 GRAY-RED
Additional Information
Maximum Operating Temperature
+105 °C
Resistance Properties
Moisture and Corrosion Resistant
package quantity
100 JR
Standards Met
UL Listed 486D
Made in USA
yes
Quantity
Jar of 100
media
Yes
Manufacturer Information
Manufacturers Part Number
301262J
Brand
Ideal
GTIN
00783250756339
UPC
783250756339
Taxonomies, Classifications, and Categories
Type
Model 62® Connector
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight per each
0.015
Carton
100
Uses, Certifications, and Standards
Application
Exterior Area and Security Lighting;Outdoor Power Outlets;Decorative Patio & Deck Lighting;Marine Shore-Power and Dock Lighting;Traffic-Signal Control Circuits;Outdoor Signage;Basement;Garage;and Car-Port Circuits;Bathroom/Spa Vent Fans;Automatic Carwashes;Industrial Hosedown/Washdown
standard
UL listed for 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301262J.
Jump To:

Similar Items

Similar items are close alternatives to 301262J, though they may not be 100% alike.

Wire Connector, Gray/Red, Silicone Material, +105 °C Operating Temperature, 15/1...
  • Our Part #: 301162
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1162
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 20 ($28.60) · 100 ($142.99) ·
301162 - Ideal

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.60

Per 20

QTY:
Each
Add
Model 62 Gray-Red 1000 Box
  • Our Part #: 301362
  • Lubbock Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-1362
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
301362 - Ideal

Lubbock Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Blu/Org TW WR NT-100BX
  • Our Part #: 30262
  • Lubbock Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-262
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
30262 - Ideal

Lubbock Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat