303184 - STRND GRND Tail-#10 Fork/#10 Ring/GRD SCRW, 25/Bag

Ideal

  • $39.58 (Per 25)
  • $1.58 (Each)

  • $39.58 (Per 25)

  • $158.31 (Per 100)

  • $395.78 (Per 250)

In-Stock: 350 available locally (Stockbridge, GA) (change location)
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
303184
Manufacturer
Ideal
Manufacturer's Part Number
30-3184
Description
STRND GRND Tail-#10 Fork/#10 Ring/GRD SCRW, 25/Bag
Grounding Tail, Screw Terminal, Green, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250454525 / 0783250454525 / 00783250454525
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.58 (Each)
Carton
$39.58 (Per 25)
Standard Packaging
$395.78 (Per 250)
Stock Availability
Stockbridge
350 (Check another store)
Atlanta
3,875
All Stores
6,975
Resources
Images
 
 
303184 - Small Image
 
303184 - Large Image
Brochures
 
 
303184 - Brochure
Other Links
 
 
303184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
connection
#10 Fork And #10 Ring And Ground Screw
Wire Size
12
Material, Color, and Finish
Color
Green
Descriptions
Features
grounding tail, connection: #10 fork and #10 ring and ground screw, wire size: 12 awg, green, wire type: stranded, 7-3/4 in length, package: 25/bag, c/us ul listed, ensures compliance with nec standards, rohs compliant, for device grounding applications
Product Type
Grounding Tail
Long Description
Grounding Tail, Screw Terminal, Green, 0.02 lb/EA
Short Description
Grounding Tail, Screw Terminal, Green
extra long description
IDEAL 30-3184 JUMPER W RING, SCREW
Description
STRND GRND TAIL-#10 FORK/#10 RING/GRD SCRW, 25/BAG
Special Features
Stranded pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Ultra-flexible lead wire tucks easily into box; Heavy-duty fork terminal attaches easily to grounding screw; Reduces time required for device bonding; Custom tails available
Additional Information
package quantity
250 CT
Standards Met
cULus Listed;NEC;RoHS Compliant
Made in USA
yes
Wire Type
STRANDED
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3184
GTIN
00783250454525
UPC
783250454525
Taxonomies, Classifications, and Categories
Type
Grounding Tail
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
25
Packaging
Weight
0.02 lb/EA
Weight per each
0.024
Carton
25
Package
250
Uses, Certifications, and Standards
standard
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant
Application
For Device Grounding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,975

Location search:

Distribution Centers

Location Stock Available
El Paso
1,050 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat