31344 - Powr-Fish, Pull Line" A Bucket, 500LB. X 2, 200'

Ideal

  • $116.64 (Each)
  • $116.64 (Each)

In-Stock: 1 available locally (Alexandria, LA) (change location)
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
31344
Manufacturer
Ideal
Manufacturer's Part Number
31-344
Description
Powr-Fish, Pull Line" A Bucket, 500LB. X 2, 200'
Pull-Line, Extra Heavy Duty, Fiber Polyline Material, 2200 FT Overall Length, White and Red, 500 LB Tensile Strength, 11.6 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250313440 / 0783250313440 / 00783250313440
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.64 (Each)
Stock Availability
Alexandria
1 (Check another store)
All Stores
41
Resources
Images
 
 
31344 - Small Image
 
31344 - Large Image
 
31344 - Large Image
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
Fiber Polyline
Material, Color, and Finish
Color
White and Red
Dimensions and Weight
Overall Length
2200 ft
Length
2,200
Descriptions
Product Type
Pull-Line
Long Description
Pull-Line, Extra Heavy Duty, Fiber Polyline Material, 2200 ft Overall Length, White and Red, 500 lb Tensile Strength, 11.6 lb
Features
IDEAL Powr-Fish(R) extra heavy duty pull-line is white with red tracer for easy identification. It is a continuous-fiber polyline that can be blown directly into conduit. It will not rot or mildew, and can be left in conduit for future use. Pull-line features convenient packaging in a bucket for 2,200 ft length with pre-punched top for easy access, and to keep the pull-line from spilling or tangling. It is considered an extra heavy duty pull-line, and exhibits 210 lb. tensile strength.
Short Description
Pull-Line, 500 lb x 2200 ft, White and Red
Special Features
Will Not Rot or Mildew;Can Be Left in Conduit for Future Use
Description
POWR-FISH, PULL LINE" A BUCKET, 500LB. X 2,200'
extra long description
IDEAL 31-344 Pull-Line,Ideal,Powr-F
Additional Information
package quantity
2 CT
Made in USA
yes
Duty Type
Extra Heavy Duty
Tensile Strength
500
Manufacturer Information
Manufacturers Part Number
31-344
Brand
Ideal
GTIN
00783250313440
UPC
783250313440
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Extra Heavy Duty
Packaging
Weight
11.6 lb
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
Blowing Directly into Conduit
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31344.
Jump To:

Similar Items

Similar items are close alternatives to 31344, though they may not be 100% alike.

Pull-Line, Heavy Duty, Fiber Polyline Material, 6500 FT Overall Length, White an...
  • Our Part #: 31340
  • Alexandria Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 31-340
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($57.69) ·
31340 - Ideal

Alexandria Availability: In Stock

Total Availability: In Stock

Book Price

$57.69

Each

QTY:
Each
Add
Pull Line, 50 LB. Load, 2200 FT. Length, 500 LB. Tensile Strength
  • Our Part #: 2203P
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2203P
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.70) ·
2203P - L.H. Dottie CO.

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 31344 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PL-253 Gardner Bender n/a
31-344 Ideal Industries 00783250313440

* All prices subject to change.

Begin Live Chat