31375 - Aqua-Gel Ii, 5-Gallon Bucket

Ideal

  • $123.90 (Each)
  • $123.90 (Each)

In-Stock: 4 available locally (Denver, CO) ( change location)
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
31375
Manufacturer
Ideal
Manufacturer's Part Number
31-375
Description
Aqua-Gel Ii, 5-Gallon Bucket
Lubricant, 5 Gal Pail, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313754 / 0783250313754 / 00783250313754
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.90 (Each)
Stock Availability
Denver
4 (Check another store)
All Stores
268
Resources
Images
 
 
31375 - Small Image
 
31375 - Large Image
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
Clear Blue
Dimensions and Weight
Size
5
Descriptions
Product Type
Lubricant
Long Description
Lubricant, 5 gal Pail, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 lb
Short Description
Lubricant, 5 gal Pail, Clear Blue
Description
AQUA-GEL II, 5-GALLON BUCKET
Special Features
Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only
Features
IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo
extra long description
IDEAL 31-375 AQUA-GEL II 5-GALLON P
Additional Information
Container Capacity
5 gal
Container Type
Pail
Physical Form
Gel
lubricant type
Aqua-Gel II
specific gravity
0.98
Operating Temperature Range
+40 to +100 °F
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
odor
Mild
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-375
GTIN
00783250313754
UPC
783250313754
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
43 lb
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Cable Pulling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31375.
Jump To:

Similar Items

Similar items are close alternatives to 31375, though they may not be 100% alike.

Lubricant, 1 QT Squeeze Bottle, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0....
  • Our Part #: 31378
  • Denver Availability: 5
  • Total Availability: In Stock
  • MFR Part #: 31-378
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 12 ($196.44) ·
31378 - Ideal

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$16.37

Each

QTY:
Each
Add
Lubricant, 5 Gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Spec...
  • Our Part #: 31385
  • Denver Availability: 10
  • Total Availability: In Stock
  • MFR Part #: 31-385
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($132.18) ·
31385 - Ideal

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$132.18

Each

QTY:
Each
Add
Lubricant, 1 Gal Bucket, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Spec...
  • MFR Part #: 31-371
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 4 ($152.44) ·
31371 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$38.11

Each

QTY:
Each
Add
3M™ Wire Pulling Lubricant WL Is A Translucent Polymer Gel That Acts As An Excel...
  • MFR Part #: 7000031543
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.83) ·
WL5 - Minnesota Mining (3M)

Check local availability

Total Availability: In Stock

Book Price

$104.83

Each

QTY:
Each
Add
Aqua-Gel Lubricant,Ideal,55 GAL Drum Capacity,For II CBL Pul
  • MFR Part #: 31-3855
  • GTIN: 00783250427550
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 31375 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WL5 3M Electrical Products 00054007506249
D-640 American Polywater 00027868002403
GEL5 Greenlee 00783310352136
31-375 Ideal Industries 783250313754
31375 Ideal Industries 00783250313754
79-203 Gardner Bender 00032076792039
31-425 Ideal Industries 00783250314256
79203 Gardner Bender 03207679203

* All prices subject to change.

Begin Live Chat