31375 - Aqua-Gel Ii, 5-Gallon Bucket

Ideal

  • $115.76 (Each)
  • $115.76 (Each)

Availability: In Stock Locally
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
31375
Manufacturer
Ideal
Manufacturer's Part Number
31-375
Description
Aqua-Gel Ii, 5-Gallon Bucket
Lubricant, 5 Gal Pail, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
15121520 - General purpose lubricants
UPC/EAN/GTIN
783250313754 / 0783250313754 / 00783250313754
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.76 (Each)
Resources
Images
 
 
31375 - Small Image
 
31375 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear Blue
Dimensions and Weight
Size
5
Descriptions
Product Type
Lubricant
Long Description
Lubricant, 5 gal Pail, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 43 lb
Short Description
Lubricant, 5 gal Pail, Clear Blue
Description
AQUA-GEL II, 5-GALLON BUCKET
Special Features
Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only
Features
IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo
extra long description
IDEAL 31-375 AQUA-GEL II 5-GALLON P
Additional Information
Container Capacity
5 gal
Container Type
Pail
Physical Form
Gel
lubricant type
Aqua-Gel II
specific gravity
0.98
Operating Temperature Range
+40 to +100 °F
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
odor
Mild
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-375
GTIN
00783250313754
UPC
783250313754
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Lubricant
Packaging
Weight
43 lb
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Cable Pulling
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat