31840 - Pro-Pull Polypropylene Rope, 1/4", X 600'

Ideal

  • $125.85 (Each)
  • $125.85 (Each)

In-Stock: 1 available locally (Jacksonville, TX) (change location)
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
31840
Manufacturer
Ideal
Manufacturer's Part Number
31-840
Description
Pro-Pull Polypropylene Rope, 1/4", X 600'
Rope, Polypropylene Material, 600 FT Overall Length, 1/4 In (Rope) Outside Diameter, Rope:Yellow, 1125 LB Tensile Strength, 10.35 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151503 - Polypropylene rope
UPC/EAN/GTIN
783250318407 / 0783250318407 / 00783250318407
Weight per unit
10.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.85 (Each)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
0
All Stores
40
Resources
Images
 
 
31840 - Small Image
 
31840 - Large Image
 
31840 - Large Image
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
Polypropylene
Material, Color, and Finish
Color
Rope:Yellow
Dimensions and Weight
Overall Length
600 ft
Length
7200
Descriptions
Product Type
Rope
Long Description
Rope, Polypropylene Material, 600 ft Overall Length, 1/4 in (Rope) Outside Diameter, Rope:Yellow, 1125 lb Tensile Strength, 10.35 lb
Features
IDEAL Pro-Pull(TM) Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application.
Short Description
Rope, Pro-Pull, Polypropylene, 1/4 in x 600 ft, Yellow
Special Features
Non-Sliver Surface can be Handled without Gloves;will not Stretch, Rot or Mildew;Rugged, Lightweight Construction
Description
PRO-PULL POLYPROPYLENE ROPE, 1/4", X 600'
extra long description
IDEAL 31-840 POLYPROP ROPE 1 4 IN X
Additional Information
package quantity
1 ct
outside diameter
1/4 in (Rope)
rope diameter
1/4
Tensile Strength
1125
Manufacturer Information
Manufacturers Part Number
31-840
Brand
Ideal
GTIN
00783250318407
UPC
783250318407
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Rope
Packaging
Weight
10.35 lb
Package Type
Spool
Weight per each
10.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31840.
Jump To:

Similar Items

Similar items are close alternatives to 31840, though they may not be 100% alike.

Rope, Polypropylene Material, 250 FT Overall Length, 1/4 In (Rope) Outside Diame...
  • Our Part #: 31839
  • Jacksonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-839
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.11) ·
31839 - Ideal

Jacksonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.11

Each

QTY:
Each
Add
Pro-Pull Rope, 1/4 In Rope, 1000 FT Length, Yellow Rope With Blue Tracer, Tensil...
  • Our Part #: 31841
  • Jacksonville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 31-841
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
31841 - Ideal

Jacksonville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 31840 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RGP-2560 Gardner Bender 00032076892067
31-840 Ideal Industries 783250318407

* All prices subject to change.

Begin Live Chat