35036 - 6" Long-Nose W/Cutter - Dipped Grip

Ideal

  • $63.65 (Each)
  • $63.65 (Each)

In-Stock: 1 available locally (Lee's Summit, MO) (change location)
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
35036
Manufacturer
Ideal
Manufacturer's Part Number
35-036
Description
6" Long-Nose W/Cutter - Dipped Grip
Laseredge Long-Nose Pliers With Cutter, Overall Length: 6 In, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/EAN/GTIN
783250350360 / 0783250350360 / 00783250350360
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.65 (Each)
Stock Availability
Lee's Summit
1 (Check another store)
Lenexa
0
All Stores
1
Resources
Images
 
 
35036 - Small Image
 
35036 - Large Image
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
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
6
Descriptions
Product Type
6 In Long Nose Plier W Cuttr
Description
6" LONG-NOSE W/CUTTER - DIPPED GRIP
Features
Narrow profile head designed for working in tight areasSerrated jaws provide secure gripping surfaceDrop-forged, high-carbon steel constructionKnife-to-anvil blades provide excellent cutting performanceLaser-hardened blades cut hardened wire, bolts and stainless steel wireThe IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features a long narrow nose with serrated jaws to provide a secure gripping surface for pul
extra long description
IDEAL 35-036 6 IN LONG NOSE PLIER W
Long Description
LASERedge Long-Nose Pliers With Cutter, Overall Length: 6 IN, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts And ACSR
Special Features
Narrow profile design for working in tight areas; Drop-forged, high-carbon steel construction; Induction-hardened blades; Serrated jaws provide secure gripping surface; Knife-to-anvil blades never need resharpening; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
Handle Type
Vinyl-Coated, Comfort-Grip, Dipped
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-036
GTIN
00783250350360
UPC
783250350360
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long-Nose Pliers With Cutter
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Lenexa Area

Location Stock Available
Lee's Summit
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 35036.
Jump To:

Cross Referenced

These items are similar to 35036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GPD-221 Gardner Bender n/a
35-036 Ideal Industries 00783250350360
1977394 GC-Waldom Electronics n/a
1984699 GC-Waldom Electronics n/a
0351-06M Greenlee 00783310547174
54717 Greenlee n/a
LN6 Irwin Tools n/a
D203-5C Klein Tools n/a
D203-6C Klein Tools 00092644710186
J203-6 Klein Tools 00092644710131
54032 Morris 00601986540322
63-7206 Philmore n/a
63-7406 Philmore n/a
LNP6 Southwire 00032886944093

* All prices subject to change.

Begin Live Chat