35204 - Combo Head Screwdriver

Ideal

  • $11.85 (Each)
  • $11.85 (Each)

In-Stock: 11 available locally (West Wichita, KS) (change location)
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
35204
Manufacturer
Ideal
Manufacturer's Part Number
35204
Description
Combo Head Screwdriver
Combo Head Screwdriver, Overall Length: 8-5/16 In, 4-5/16 In Handle, Cushion-Grip Handle, Cellulose Acetate Handle, 4 In Blade Length, Alloy Steel Blade, Nickel-Chrome Plated Blade
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111741 - Interchangeable rod screwdriver
UPC/EAN/GTIN
783250745951 / 0783250745951 / 00783250745951
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.85 (Each)
Stock Availability
West Wichita
11 (Check another store)
All Stores
13
Resources
Images
 
 
35204 - Small Image
 
35204 - Large Image
Brochures
 
 
35204 - Brochure
Other Links
 
 
35204 - Other
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
COMBO HEAD SCREWDRIVER
Product Type
Combo Head Screwdriver, Carded
Long Description
Combo Head Screwdriver, Overall Length: 8-5/16 IN, 4-5/16 IN Handle, Cushion-Grip Handle, Cellulose Acetate Handle, 4 IN Blade Length, Alloy Steel Blade, Nickel-Chrome Plated Blade
Features
Designed to accurately and securely fit most Combination FastenersEasy-to-read FastFinder handleCushioned-Grip Cellulose Acetate handle provides maximum comfort and grip100% made in U.S.A.These 100% U.S.A.-made screwdrivers are finished with cellulose acetate handles that provide maximum comfort and grip. The tip is vapor blasted and precision-machined to ensure accurate fastener fit and engagement. The blade, made of alloy steel, has been nickel chrome-plated for better resistance from corrosion and offer
extra long description
IDEAL 35-204 COMBO HEAD SCREWDRIVER
Manufacturer Information
Manufacturers Part Number
35204
Brand
Ideal
GTIN
00783250745951
UPC
783250745951
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater West Wichita Area

Location Stock Available
West Wichita
11 View Store

Distribution Centers

Location Stock Available
West Monroe
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat