44833 - Lo Tag, Hvy Duty, "Do Not Operate" Striped, 5/Card

Ideal

  • $37.53 (Each)
  • $37.53 (Each)

In-Stock: 1 available locally (Waxahachie, TX) (change location)
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
44833
Manufacturer
Ideal
Manufacturer's Part Number
44-833
Description
Lo Tag, Hvy Duty, "Do Not Operate" Striped, 5/Card
Heavy-Duty Lockout Tag, Plastic, Do Not Operate - (Red Striped Background) Legend, English, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121502 - Security tags
UPC/EAN/GTIN
783250448333 / 0783250448333 / 00783250448333
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.53 (Each)
Stock Availability
Waxahachie
1 (Check another store)
DFW RDC
0
All Stores
31
Resources
Images
 
 
44833 - Large Image
 
44833 - Large Image
Brochures
 
 
44833 - Brochure
Other Links
 
 
44833 - Other
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
Plastic
Material, Color, and Finish
Color
Red Striped Background
Descriptions
Product Type
Heavy-Duty Lockout Tag
Long Description
Heavy-Duty Lockout Tag, Plastic, Do Not Operate - (Red Striped BackGround) Legend, English, 0.13 lb/EA
Short Description
Heavy-Duty Lockout Tag
Special Features
High-Visibility Lettering;Laminated Plastic Tags with Non-Fade Legends Resist Corrosive and Harsh Environmental Conditions;Write-On Tag with 7/8 in Grommet can be Padlocked to Device to Prevent Unauthorized Removal
Description
LO TAG, HVY DUTY, "DO NOT OPERATE" STRIPED, 5/CARD
Features
IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.
extra long description
IDEAL 44-833 Lockout Tag,Ideal,Heav
Additional Information
language
English
Text/Graphic
Text
Standards Met
Exceeds Osha 50 lb Pullout Requirement
Made in USA
yes
package quantity
1 CT;5 PK
Legend
Do Not Operate - (Red Striped Background)
Manufacturer Information
sub brand
Ideal
Brand
Ideal
Manufacturers Part Number
44-833
GTIN
00783250448333
UPC
783250448333
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Heavy-Duty Laminated Lockout Tag
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
1
Uses, Certifications, and Standards
standard
Exceeds OSHA 50 LB Pullout Requirement
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44833.
Jump To:

Similar Items

Similar items are close alternatives to 44833, though they may not be 100% alike.

Heavy-Duty Laminated Lockout Tag, Plastic, Do Not Operate Legend, Grommet: 7/8 I...
  • Our Part #: 44830
  • Waxahachie Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-830
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.25) ·
44830 - Ideal

Waxahachie Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.25

Each

QTY:
Each
Add
Lockout Tag,Ideal,Heavy-Duty Laminated,PKG: 100/Box,Red Stri
  • MFR Part #: 44-1833
  • GTIN: 00783250359660
  • Manufacturer: Ideal
HEAVY DUTY LOCKOUT TAG
  • MFR Part #: 44-832
  • GTIN: 00783250448326
  • Manufacturer: Ideal
Lower Cost Alternatives

These alternatives to 44833 are priced for value and offer basic funtionality.

Job Site Lockout/Tagout Kit, 25 Pieces, Includes: (2) 44-956 Circuit Breaker Loc...
  • Our Part #: 44979
  • Waxahachie Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 44-979
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
44979 - Ideal

Waxahachie Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat