45777 - 7-In-1 Wire Stripper

Ideal

  • $65.78 (Each)
  • $65.78 (Each)
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
45777
Manufacturer
Ideal
Manufacturer's Part Number
45-777
Description
7-In-1 Wire Stripper
7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires and Bolts, Reaming and De-Burring Conduit
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/EAN/GTIN
783250457779 / 0783250457779 / 00783250457779
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.78 (Each)
Resources
Images
 
 
45777 - Small Image
 
45777 - Large Image
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
7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires And Bolts, Reaming And De-Burring Conduit
Special Features
Versatile, seven-function tool features precision-ground stripping blades, cushioned grips and plier nose; Strips 8 - 16 AWG solid and 10 - 18 AWG stranded wire; Crimps bare and insulated terminals for 10 - 22 AWG wire, RG-59 coax connectors and 7 to 8mm auto ignition connectors; Cuts unhardened wire, bolts and screws (4-40, 6-32, 8-32, 10-24 and 10-32) and reforms threads; Cuts stranded, solid, Romex wire and U.F. wire to 8 AWG; Reams and de-burrs conduit; Gauges and loops wire
Product Type
Stripper, Ideal, 7-In-1, Wire SZ: 8-16 Awg Solid and 10-18 Awg
Features
Versatile tool with 7 functions features precision-ground stripping blades, cushioned grips and a plier nose. Crimps bare and insulated terminals, RG-59 Coax connectors and 7 to 8mm auto ignition connectors. Will strip 6-16 AWG Solid and 8-18 AWG Stranded wires.
Description
7-IN-1 WIRE STRIPPER
extra long description
IDEAL 45-777 Stripper,Ideal,7-In-1,
Additional Information
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-777
GTIN
00783250457779
UPC
783250457779
Taxonomies, Classifications, and Categories
Type
7-In-1 Stripper
Category Description
HAND TOOLS
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
For Stripping, Crimping, Cutting Wires And Bolts, Reaming And De-Burring Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat