61955 - Disc-Suretrace 955 Circuit Tracer Open/Closed

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61955
Manufacturer
Ideal
Manufacturer's Part Number
61-955
Description
Disc-Suretrace 955 Circuit Tracer Open/Closed
Ideal 61-955 Suretrace 955 CKT Trac
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250748426 / 0783250748426 / 00783250748426
Weight per unit
6.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
61955 - Large Image
 
61955 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Suretrace 955 CKT Tracer Kit
Description
DISC-SURETRACE 955 CIRCUIT TRACER OPEN/CLOSED
Features
Receiver display rotates automatically for easy viewingIdentifies breakers and fuses with CertainCircuit detectionPinpoints open and shortsTraces wires0-99? display of signal strengthAudible indication intensifies in tone/pitch with signal strengthWorks on energized or de-energized circuits (0-600V AC/DC)Four sensitivity levelsPeak reading bar graph2-year warrantyIDEAL, a leader in Circuit Tracing technology, has released the latest generation of circuit tracers with refinements in performance, ease-of-use
Long Description
IDEAL 61-955 SURETRACE 955 CKT TRAC
Special Features
Receiver display rotates automatically for easy veiwing. Numeric value and audible signal provide quick and easy-to-understand tracing feedback. Can be used on circuits 0-600V AC/DC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-955
sub brand
SureTrace„
GTIN
00783250748426
UPC
783250748426
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Open/Closed Circuit Tracer
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.65
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V design
Application
Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected. Individual wires can be sorted, opens can be located and shorts can be isolated.Kit Includes: TR-955 Transmitter, RC-955 Receiver, TL-956 Tracer Test Lead Set, Batteries, Instruction manual and C-955 -hard carrying case.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat