89610 - Barrier Strip, 12-Circuit

Ideal

  • $14.47 (Each)
  • $14.47 (Each)

In-Stock: 4 available locally (Killeen, TX) ( change location)
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
89610
Manufacturer
Ideal
Manufacturer's Part Number
89-610
Description
Barrier Strip, 12-Circuit
Barrier Strip, 12 Circuits, 10 Poles, 30 A, 300/400 V, Plastic, +221 °F, 4.626 In Overall Length, 0.795 In Overall Width, 0.570 In Overall Height, 0.13 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250896103 / 0783250896103 / 00783250896103
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.47 (Each)
Stock Availability
Killeen
4 (Check another store)
Austin RDC
15
All Stores
81
Resources
Images
 
 
89610 - Small Image
 
89610 - Large Image
Brochures
 
 
89610 - Brochure
Other Links
 
 
89610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Material
Plastic Housing
Wire Size
22-10, 22-18
amperage rating
30, 20
Voltage Rating
300, 400
Dimensions and Weight
Overall Length
4.626 in;117.0 mm
Descriptions
Features
IDEAL Barrier Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life.
Product Type
Barrier Strip
Long Description
Barrier Strip, 12 Circuits, 10 Poles, 30 A, 300/400 V, Plastic, +221 °F, 4.626 in Overall Length, 0.795 in Overall Width, 0.570 in Overall Height, 0.13 lb
Short Description
Barrier Strips, 10 Pole, 30 A, Plastic
Description
BARRIER STRIP, 12-CIRCUIT
extra long description
IDEAL 89-610 TERMINAL BLOCK 12 POL
Special Features
Features: UL Recognized For 30A, 300V; CSA Certified For 20A, 400V; Torque Rating Of 4.4 In-Lbs; Recessed Screws And Tubular Contacts; UL Listed And CSA Certified; Connect Stripped Un-Terminated Solid Or Stranded Wire; Modular 12 Circuits Can Be Cut Into Smaller Sections; Plastic Housing Is UL Flame Rated To 94V-2; Rated Temperature To 105 Degrees C;Recessed Screws And Tubular Contacts Provide Added Safety And Help Prevent Short Circuits; Tubular Contacts Connect Stripped, Un-Terminated Solid Or Stranded W
Additional Information
Number of Circuits
12
Operating Temperature Range
Maximum of +105 °C;+221 °F
Overall Height
0.570 in
Standards Met
CUS UL Listed;RoHS;RU
package quantity
1 ct
Overall Width
0.795 in;20.2 mm
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-610
GTIN
00783250896103
UPC
783250896103
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.13 lb
Weight per each
0.133
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89610.
Jump To:

Cross Referenced

These items are similar to 89610 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-610 Ideal Industries 783250896103
22054 Morris 00601986220545
22154 Morris 00601986221542
IBT30-12 NSi Industries n/a

* All prices subject to change.

Begin Live Chat