B11 - B-Cap Wire Connector, Model B1 Yellow, 100/Box

Buchanan

  • $26.80 (Per 100 Caps)
  • $0.27 (Per Cap)

  • $26.80 (Per 100 Caps)

  • $268.00 (Per 1,000 Caps)

In-Stock: 800 available locally (New Orleans, LA) (change location)

QTY:
Caps
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B11
Manufacturer
Buchanan
Manufacturer's Part Number
B1-1
Description
B-Cap Wire Connector, Model B1 Yellow, 100/Box
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789451886 / 0781789451886 / 00781789451886
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Caps
Unit
$0.27 (Per Cap)
Carton
$26.80 (Per 100 Caps)
Standard Packaging
$268.00 (Per 1,000 Caps)
Stock Availability
New Orleans
800 Caps (Check another store)
Baton Rouge
200 Caps
All Stores
31,700 Caps
Resources
Images
 
 
B11 - Small Image
 
B11 - Large Image
 
B11 - Large Image
Brochures
 
 
B11 - Brochure
Other Links
 
 
B11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 6
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Yellow
Color
Yellow
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb
Short Description
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Description
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 100/BOX
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
extra long description
IDEAL B1-1 B-CAP B1 YELLOW, 100 BOX
Additional Information
Minimum Conductor Size
(2) #20 AWG
Maximum Conductor Size
(3) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA
yes
package quantity
100 BX
Manufacturer Information
sub brand
B-Cap(R)
Brand
Buchanan
Manufacturers Part Number
B1-1
GTIN
00781789451886
UPC
781789451886
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Status
Inactive
minimum qty
100
Packaging
Weight
0.01 lb
Weight per cap
0.007
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B11.
Jump To:

Similar Items

Similar items are close alternatives to B11, though they may not be 100% alike.

Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow I...
  • Our Part #: B1B
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B1-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 Caps ($53.43) · 5,000 Caps ($534.30) ·
B1B - Ideal

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.43

Per 500 Caps

QTY:
Caps
Add
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min,...
  • Our Part #: WT511
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT51-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.00) · 1,000 ($170.00) ·
WT511 - Ideal

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.00

Per 100

QTY:
Each
Add
Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size...
  • Our Part #: B1250JR
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B1-250JR
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 Caps ($53.38) · 1,000 Caps ($213.50) ·
B1250JR - Ideal

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.38

Per 250 Caps

QTY:
Caps
Add
B-CAP B1 YELLOW, 500 JAR
  • MFR Part #: B1-500JR
  • GTIN: 00781789629063
  • Manufacturer: Buchanan
B-CAP B1 YELLOW, 25K CARTON
  • MFR Part #: B1-SK
  • GTIN: 00781789957708
  • Manufacturer: Buchanan

* All prices subject to change.

Begin Live Chat