BCS1JR - Carbon Steel Staple, 1/2" X 1", 500/Jar

Buchanan

  • $27.59 (Each)
  • $27.59 (Each)

  • $165.54 (Per 6)

In-Stock: 5 available locally (Nashville RDC, TN) (change location)
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
BCS1JR
Manufacturer
Buchanan
Manufacturer's Part Number
BCS1-JR
Description
Carbon Steel Staple, 1/2" X 1", 500/Jar
Staple, 1/2 X 1 In Size, Carbon Steel, 1/2 In Length, Sharp Point Style, 2.64 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455723 / 0781789455723 / 00781789455723
Weight per unit
2.637 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.59 (Each)
Standard Packaging
$165.54 (Per 6)
Stock Availability
Nashville RDC
5 (Check another store)
All Stores
611
Resources
Images
 
 
BCS1JR - Small Image
 
BCS1JR - Large Image
 
BCS1JR - Large Image
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
Carbon Steel
Dimensions and Weight
Size
1/2 x 1 in
Length
1/2 in
Descriptions
Product Type
Staple
Long Description
Staple, 1/2 x 1 in Size, Carbon Steel, 1/2 in Length, Sharp Point Style, 2.64 lb
Short Description
Staple, 1/2 x 1 in, Carbon Steel, 500 JR
Description
CARBON STEEL STAPLE, 1/2" X 1", 500/JAR
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
extra long description
IDEAL BCS1-JR 500 PC, 1 2 STAPLE
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
500 JR
Point Style
Sharp
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS1-JR
GTIN
00781789455723
UPC
781789455723
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
2.64 lb
Weight per each
2.637
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCS1JR.
Jump To:

Similar Items

Similar items are close alternatives to BCS1JR, though they may not be 100% alike.

Staple 100 P5 Viking Nob
  • Our Part #: 100P5
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: W.W. Cross Inc.
  • Find: Similar Items
  • Pkg Sizes: 500 ($12.82) · 10,000 ($256.50) ·
100P5 - W.W. Cross Inc.

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.03

Each

QTY:
Each
Add
Staple, 1/2 In Size, Graphite Metallic Steel, 3.5 In Length, 0.0045 LB
  • Our Part #: MS500J
  • Nashville RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS-500J
  • Manufacturer: GB Electrical
  • Find: Similar Items
  • Pkg Sizes: 500 ($11.24) · 3,000 ($67.41) ·
MS500J - GB Electrical

Nashville RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat