BCS21 - Carbon Steel Staple, 9/16" X 1-1/4", 100/Box

Buchanan

  • $5.07 (Per 100)
  • $0.05 (Each)

  • $5.07 (Per 100)

  • $253.50 (Per 5,000)

In-Stock: 200 available locally (Marshall, TX) (change location)
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
BCS21
Manufacturer
Buchanan
Manufacturer's Part Number
BCS21
Description
Carbon Steel Staple, 9/16" X 1-1/4", 100/Box
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455532 / 0781789455532 / 00781789455532
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.05 (Each)
Carton
$5.07 (Per 100)
Standard Packaging
$253.50 (Per 5,000)
Stock Availability
Marshall
200 (Check another store)
Longview
3,500
All Stores
25,100
Resources
Images
 
 
BCS21 - Small Image
 
BCS21 - Large Image
 
BCS21 - Large Image
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
Carbon Steel
Dimensions and Weight
Size
9/16 x 1-1/4 in
Length
9/16 in
Descriptions
Product Type
Staple
Long Description
Staple, 9/16 x 1-1/4 in Size, Carbon Steel, 9/16 in Length, Sharp Point Style, 0.01 lb
Short Description
Staple, 9/16 x 1-1/4 in, Carbon Steel
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Description
CARBON STEEL STAPLE, 9/16" X 1-1/4", 100/BOX
extra long description
IDEAL BCS2-1 STAPLES, 100 BOX
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Point Style
Sharp
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
100 BX
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS21
GTIN
00781789455532
UPC
781789455532
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.007
Carton
100
Package
5000
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCS21.
Jump To:

Similar Items

Similar items are close alternatives to BCS21, though they may not be 100% alike.

Cable Staple, 9/16 In Size, Steel, 0.0068 LB
  • Our Part #: 17122TB
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 17122TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 Boxes ($17.41) ·
17122TB - Abb Installation Products, Inc

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.41

Per 100 Boxes

QTY:
Boxes
Add

* All prices subject to change.

Begin Live Chat