-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- BGRB
- Manufacturer
- Buchanan
- Manufacturer's Part Number
- BGR-B
- Description
-
B-Cap GRN-B Grnding Conn, 250/BG
Buchanan, Wire Connector, B-Cap®, Conductor Range: 14 - 10 Awg, 2/14 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Green, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: BGR
- Slang Terms
-
Suggest a New Term
- Categories
-
Misc. - Connecting Materials -
Electrical Fixture Conn ( Nuts
Mark as Incorrect
Suggest a New Category
- Classification
-
Residential Cord Connectors
- UNSPSC
-
39121445 - Twist on wire connector
- UPC/EAN/GTIN
-
781789453675 / 0781789453675 / 00781789453675
- Weight per unit
-
0.01 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 250 Each
- Unit
-
$0.21 (1 Each)
-
Carton
-
$51.28 (250 Each)
-
Standard Packaging
-
$512.75 (2,500 Each)
- Stock Availability
-
- Nacogdoches
-
0 Each
(Find nearest stock)
- All Stores
-
Each
- Resources
-
- Images
-
-
-
BGRB
- Small Image
-
-
BGRB
- Large Image
-
-
BGRB
- Large Image
-
-
BGRB
- Large Image
- Specifications Sheets
-
-
-
BGRB
- Specification Sheet
- MSDS Sheets
-
-
-
BGRB
- MSDS Sheet
-
-
BGRB
- MSDS Sheet
-
-
BGRB
- MSDS Sheet
- Attachments
-
-
-
BGRB
- Specification Sheet
-
-
BGRB
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Number of Conductors
-
2 to 5
- Material
-
Flame-Retardant Polypropylene
- Material, Color, and Finish
-
- Color
-
GREEN
- Descriptions
-
- Description
-
B-CAP GRN-B GRNDING CONN,250/BG
- Long Description
-
Buchanan, Wire Connector, B-CAP®, Conductor Range: 14 - 10 AWG, 2/14 AWG Min, 5/12 AWG Max, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Green, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: BGR
- Product Type
-
BGR Green Ground, 250 Box
- special features
-
Features: Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations; Live-Action Spring Expands To Accept Wire Shape And Size No Pre-Twisting Required; Square-Wire Spring Threads Directly Onto Conductors For Fast, Secure Connections; Deep Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection; Easily Removed For Repeat Usage On Same Size Or Larger Wire Combinations; Green-B Designed For Making Ground Connections And Bonding Non-Metallic She
- Manufacturer Information
-
- Brand
-
Buchanan
- Manufacturers Part Number
-
BGR-B
- sub brand
-
B-CAP®
- GTIN
-
00781789453675
- UPC
-
781789453675
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Residential cord connectors
- Availability
-
- minimum qty
-
250
- Packaging
-
- Weight per each
-
0.01
- Carton
-
250
- Package
-
2500
- Uses, Certifications, and Standards
-
- standard
-
CSA C22.2 #188, UL 467 Listed, RoHS
- Application
-
For Grounding And Bonding Applications
- environmental conditions
-
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.