BPS3JRL - Staple, 3/4", Plastic Insul, STD, White, 200/Jar

Ideal

  • $19.95 (Each)
  • $19.95 (Each)

In-Stock: 3 available locally (Fayetteville, AR) (change location)
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
BPS3JRL
Manufacturer
Ideal
Manufacturer's Part Number
BPS3JRL
Description
Staple, 3/4", Plastic Insul, STD, White, 200/Jar
Plastic Insulated Staple, 3/4 In Size, Zinc Plated, 3/4 In Length, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
783250563890 / 0783250563890 / 00783250563890
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.95 (Each)
Stock Availability
Fayetteville
3 (Check another store)
Springdale
10
All Stores
70
Resources
Images
 
 
BPS3JRL - Small Image
 
BPS3JRL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Finish
Zinc Plated
Color
White
Dimensions and Weight
Size
3/4 in
Length
3/4 in
Descriptions
Product Type
Plastic Insulated Staple
Long Description
Plastic Insulated Staple, 3/4 in Size, Zinc Plated, 3/4 in Length, 1.05 lb
Short Description
Plastic Insulated Staple, 3/4 in, Plastic, 200 JR
Features
Use with wider cable such as NMSmooth, plastic saddle prevents damage to cablePlastic material is UV resistantZinc-plated nails resist rust and corrosion
Description
STAPLE, 3/4", PLASTIC INSUL, STD, WHITE, 200/JAR
extra long description
IDEAL BPS3-JRL STPL,3 4"PLSIN,STD,W
Special Features
Features: Use With Wider Cable Such As ROMEX, NM And UF; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails; Nail Type: Standard
Additional Information
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
200 JR
Cable Type
ROMEX, Non-Metallic And Underground Feeder Cable
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
BPS3JRL
GTIN
00783250563890
UPC
783250563890
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

* All prices subject to change.

Begin Live Chat