CSWS40012 - Cu Comp Lug 400 MCM

Ilsco

  • $58.08 (Each)
  • $58.08 (Each)

  • $5,808.30 (Per 100)
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
CSWS40012
Manufacturer
Ilsco
Manufacturer's Part Number
CSWS-400-12
Description
Cu Comp Lug 400 MCM
Surecrimp Copper Compression Lug, Conductor Size 400, 1 Hole, 1/2IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669644135 / 00783669644135
Weight per unit
0.232 L
Price & Packaging
Minimum Order Quantity
1
Unit
$58.08 (Each)
Carton
$58.08 (Each)
Resources
Images
 
 
CSWS40012 - Large Image
 
CSWS40012 - Small Image
Attachments
 
 
CSWS40012 - Specification Sheet
Other Links
 
 
CSWS40012 - Other
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
Surecrimp Copper Compression Lug, Conductor Size 400, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Product Type
Cu CMP 400 Kcmil 9/16 T Ul Csa Short Ba
extra long description
ILSCO CSWS-400-12 CU CMP 400 kcmil
Description
CU COMP LUG 400 MCM
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CSWS-400-12
GTIN
00783669644135
UPC
783669644135
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CSWS40012.
Jump To:

Cross Referenced

These items are similar to CSWS40012 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-400-12 Anderson n/a
VHCS40012 Anderson n/a
YA32-L1 Burndy 00781810505700
GL 40048 Greaves n/a
GL-40048 Greaves 00784491320341
CRA-400 ILSCO n/a
CSWS-400-12 ILSCO 00783669644135
94090 Morris 00601986940900
GL40048 NSi Industries 00662381036179
BLU-040-S4 Penn-Union 00785037233736
54116 Thomas & Betts 00786210541167
CTL400-12 Thomas & Betts 00783786131938
HL400-48 Thomas & Betts n/a
BT185C12 BICC n/a
YA32LTC12FX Burndy 00781810020234
YAV185M12 B Burndy n/a
VHCS-400-12 Hubbell Power Systems 00096359355397
CC40050 Ideal Industries n/a
LCAF30012 Panduit n/a
58171 Thomas & Betts 00786210581712
58171TB Thomas & Betts n/a
HL40048 Thomas & Betts n/a
HCS13212 Burndy n/a
YA32L1 Burndy 78181050570
YA32-L1 Hubbell Wiring Device-Kellems n/a
LCA400-12-6 Panduit 00074983900596
BLU040S4 Penn-Union 78503723373
326005 TE Connectivity n/a
326005-2 TE Connectivity n/a
405512 TE Connectivity n/a
54116PF Thomas & Betts 00786209884480

* All prices subject to change.

Begin Live Chat