EK4136S - Stem Mount Electronic Photocontrol 120-277V

Intermatic

  • $20.52 (Each)
  • $20.52 (Each)

  • $246.24 (Per 12)

In-Stock: 2 available locally (Prescott Valley, AZ) (change location)
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
EK4136S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4136S
Description
Stem Mount Electronic Photocontrol 120-277V
Nightfox™ Stem Mount Electronic Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275146297 / 00078275146297
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.52 (Each)
Standard Packaging
$246.24 (Per 12)
Stock Availability
Prescott Valley
2 (Check another store)
Phoenix
20
All Stores
120
Resources
Images
 
 
EK4136S - Large Image
 
EK4136S - Large Image
360 Images
 
 
EK4136S - 360 Image
Attachments
 
 
EK4136S - Specification Sheet
Brochures
 
 
EK4136S - Brochure
Other Links
 
 
EK4136S - Other
 
EK4136S - Other
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
Color Coded Lead
Dimensions and Weight
Size
1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM
Descriptions
Description
STEM MOUNT ELECTRONIC PHOTOCONTROL 120-277V
Features
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Product Type
Nightfox Stem Mount Electronic Photocontrol, 120-277 V
extra long description
INT-MAT EK4136S NIGHTFOX Stem Mount
Long Description
NightFox™ Stem Mount Electronic Photocontrol, 120-277 V
Special Features
Features: Long Life, Electronic Photocell, Zero-cross technology, LED Fixtures Totaling 1650 W @ 277 VAC, Fail mode: ON, Side Lens, UV Stabilized
Additional Information
Connection Type
1/2 IN - 14 NPSM Thread
operating cycles
10000
supply voltage
105 - 305
Timing Range
2 - 5
Dielectric Strength
2500
Warranty
8
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4136S
GTIN
00078275146297
UPC
078275146297
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Stem Style Photocell
Packaging
Weight per each
0.215
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
Application
Dusk to Dawn Lighting Control
Enclosure
NEMA 410
Mounting
Stem Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4136S.
Jump To:

Similar Items

Similar items are close alternatives to EK4136S, though they may not be 100% alike.

The Tork ZS124 Stem Mount Instant Response Led Photocontrol Light Sensor Provide...
  • Our Part #: ZS124
  • Prescott Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS124
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.28) ·
ZS124 - Nsi Industries

Prescott Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat