EK4236S - Stem/Swivel Mount Electronic Photocontrol 120-277V

Intermatic

  • $22.43 (Each)
  • $22.43 (Each)

  • $269.16 (Per 12)

In-Stock: 1 available locally (Katy, TX) (change location)
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
EK4236S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4236S
Description
Stem/Swivel Mount Electronic Photocontrol 120-277V
Photo Control, 105 to 305 V Ac, <0.5 W @ 277 Vac, 1.3 In Width, 5.64 In Height, Plastic Housing Material, Sensor and Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 8 Yr Warranty, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275146303 / 00078275146303
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.43 (Each)
Standard Packaging
$269.16 (Per 12)
Stock Availability
Katy
1 (Check another store)
Houston RDC
0
All Stores
213
Resources
Images
 
 
EK4236S - Large Image
 
EK4236S - Large Image
Specifications Sheets
 
 
EK4236S - Specification Sheet
Attachments
 
 
EK4236S - Specification Sheet
Brochures
 
 
EK4236S - Brochure
Other Links
 
 
EK4236S - Other
 
EK4236S - Other
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
<0.5 W @ 277 VAC
Voltage Rating
105 to 305 V ac
connection
Color Coded Lead
Material, Color, and Finish
Housing Material
Plastic
Dimensions and Weight
Width
1.3 in;33.02 mm
Height
5.64 in
Size
1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM
Descriptions
Description
STEM/SWIVEL MOUNT ELECTRONIC PHOTOCONTROL 120-277V
Features
These electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes, or outdoor lighting fixtures. Ideal for LED and induction fixtures with long-life expectations
Product Type
Photo Control
Long Description
Photo Control, 105 to 305 V ac, <0.5 W @ 277 VAC, 1.3 in Width, 5.64 in Height, Plastic Housing Material, Sensor And Relay Swich Switch Type, Photo Sensor, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 8 yr Warranty, 0.28 lb/EA
Short Description
Photo Control, 105 to 305 VAC, <0.5 W @ 277 VAC, Plastic
Special Features
Dusk-to-dawn control of outdoor lighting;Zero-cross technology helps device withstand severe inrush current and extends relay life
extra long description
INT-MAT EK4236S NIGHTFOX Stem and S
Additional Information
Sensor Type
Photo Sensor
Switch Type
Sensor And Relay Swich
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
Stem And Swivel Fixed Mount
Standards Met
Ansi C136.24 Compliant;Ul Certified to U.S. (UL773A) & Csa Certified to Canadia
package quantity
1 CT;12 PK
Warranty
8 yr
Connection Type
1/2 IN - 14 NPSM Thread
operating cycles
10000
supply voltage
105 - 305
Dielectric Strength
2500
Timing Range
2 - 5
Manufacturer Information
Manufacturers Part Number
EK4236S
Brand
Intermatic Inc.
GTIN
00078275146303
UPC
078275146303
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Stem and Swivel Style Photocell
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
Application
Dusk to Dawn Lighting Control
Mounting
Stem and Swivel Fixed Mount
Enclosure
NEMA 410
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EK4236S.
Jump To:

Similar Items

Similar items are close alternatives to EK4236S, though they may not be 100% alike.

The Tork ZSS124 Stem and Swivel Mount Instant Response Led Photocontrol Light Se...
  • Our Part #: ZSS124
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZSS124
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($222.06) ·
ZSS124 - Nsi Industries

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat