EK4736S - Elec Photo CNTL - Led

Intermatic

  • $22.43 (Each)
  • $22.43 (Each)

  • $269.16 (Per 12)

In-Stock: 8 available locally (Kansas City - North, MO) (change location)
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
EK4736S
Manufacturer
Intermatic
Manufacturer's Part Number
EK4736S
Description
Elec Photo CNTL - Led
Nightfox™ Top Lens Stem and Swivel Mount Electronic Photocontrol, 120-277 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275146310 / 00078275146310
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.43 (Each)
Standard Packaging
$269.16 (Per 12)
Stock Availability
Kansas City - North
8 (Check another store)
Lenexa
11
All Stores
31
Resources
Images
 
 
EK4736S - Large Image
 
EK4736S - Large Image
Attachments
 
 
EK4736S - Specification Sheet
Brochures
 
 
EK4736S - Brochure
Other Links
 
 
EK4736S - Other
 
EK4736S - Other
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
Wire Lead
Dimensions and Weight
Size
1.3 WIDTH X 1.24 DEPTH X 2.25 HEIGHT IN, 33.02 WIDTH X 31.49 DEPTH X 57.15 HEIGHT MM
Descriptions
Features
NightFox™ electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. ½”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Description
ELEC PHOTO CNTL - LED
Product Type
Nightfox Top Lens Stem and Swivel Mount Electronic Photocont
extra long description
INT-MAT EK4736S NIGHTFOX Top Lens S
Long Description
NightFox™ Top Lens Stem and Swivel Mount Electronic Photocontrol, 120-277 V
Special Features
Features: Long Life, Electronic Photocell, Zero-cross technology, LED Fixtures Totaling 1650 W @ 277 VAC, Fail mode: ON, Top Lens, UV Stabilized
Additional Information
Connection Type
1/2 IN - 14 NPSM Thread
operating cycles
10000
supply voltage
105 - 305
Timing Range
2 - 5
Dielectric Strength
2500
Warranty
8
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EK4736S
GTIN
00078275146310
UPC
078275146310
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Stem and Swivel Style Photocell
Packaging
Weight per each
0.28
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
standard
ANSI C136.24 Compliant, UL Certified to US, CSA Certified to Canadian, Title CA 20 Listed
Application
Dusk to Dawn Lighting Control
Enclosure
NEMA 410
Mounting
Stem and Swivel Fixed Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat