FF30MC - 30MIN Spring Wound Timer

Intermatic

  • $34.59 (Each)
  • $34.59 (Each)

  • $207.54 (Per 6)

In-Stock: 1 available locally (Marble Falls, TX) ( change location)
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
FF30MC
Manufacturer
Intermatic
Manufacturer's Part Number
FF30MC
Description
30MIN Spring Wound Timer
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 30 Minute Max, Without Hold, Silver
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275005303 / 00078275005303
Weight per unit
0.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.59 (Each)
Standard Packaging
$207.54 (Per 6)
Stock Availability
Marble Falls
1 (Check another store)
Austin RDC
0
All Stores
364
Resources
Images
 
 
FF30MC - Large Image
 
FF30MC - Large Image
Attachments
 
 
FF30MC - Specification Sheet
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
125 - 277
amperage rating
15
connection
Teeter Type
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
30MIN SPRING WOUND TIMER
Features
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
extra long description
INT-MAT FF30MC Spring Wound Countdo
Product Type
Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60
Long Description
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 30 Minute Max, Without Hold, Silver
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Rugged Time Dial Plate Easily withstands the Abuse Encountered in Commercial Environments, Commercial "Brushed Metal" (Plastic Construction) look meets NEC Requirements, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in a Single Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of th
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
action
1 x SPST
Timing Range
30
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Manufacturer Information
Brand
Intermatic
Manufacturers Part Number
FF30MC
GTIN
00078275005303
UPC
078275005303
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Commercial Spring Wound Auto-Off
Packaging
Weight per each
0.383
Carton
1
Package
6
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
cCSAus Certified, UL Listed, UL Recognized, HVACR, NEC
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 364

Location search:

Greater Austin RDC Area

Location Stock Available
Marble Falls
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Phoenix
166 View Store

A-L

Location Stock Available
Deer Valley
187 View Store
These alternate items can be purchased instead of FF30MC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FF30MC.

Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 30 Minute...
  • Our Part #: FF30M
  • Marble Falls Availability: 1
  • Total Availability: In Stock
  • MFR Part #: FF30MC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($207.54) ·
FF30M - Intermatic Inc.

Marble Falls Availability: In Stock

Total Availability: In Stock

Book Price

$34.59

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to FF30MC, though they may not be 100% alike.

Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 1...
  • MFR Part #: C530M
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.78) ·
C530M - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$73.78

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat