GM40AV - 24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo

Intermatic

  • $106.80 (Each)
  • $106.80 (Each)

In-Stock: 2 available locally (Dumas, TX) ( change location)
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
GM40AV
Manufacturer
Intermatic
Manufacturer's Part Number
GM40AV
Description
24-Hour Electromechanical, 40A, SPDT/DPDT, Auto-Vo
Starter, 1440 Min Time Setting Mode, 2 No/2 NC Contact Form, 15 Min Time Setting, 1440 Min Time Setting, 120 to 208/240/277 V Ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 X 6.61 X 3 In Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275123755 / 00078275123755
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.80 (Each)
Stock Availability
Dumas
2 (Check another store)
Amarillo
10
All Stores
29
Resources
Images
 
 
GM40AV - Large Image
 
GM40AV - Large Image
 
GM40AV - Large Image
360 Images
 
 
GM40AV - 360 Image
Attachments
 
 
GM40AV - Specification Sheet
Other Links
 
 
GM40AV - Other
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
120 to 208/240/277 V ac
Current Rating
40 A
Poles
2
amperage rating
40
connection
Screw Box Lug
Dimensions and Weight
Size
8.88 x 6.61 x 3 in;22.56 x 16.79 x 7.62 cm
Descriptions
Description
24-HOUR ELECTROMECHANICAL, 40A, SPDT/DPDT, AUTO-VO
Product Type
Starter
Long Description
Starter, 1440 min Time Setting Mode, 2 NO/2 NC Contact Form, 15 min Time Setting, 1440 min Time Setting, 120 to 208/240/277 V ac, 40 A, 2 Poles, Screw Box Lug Connection, -40 °F Operating Temperature, +131 °F Operating Temperature, 8.88 x 6.61 x 3 in Size, 0.02 lb
Features
The GM40AV Time Switch is a universal, electromechanical time switch designed for general purpose residential and commercial applications. The robust 40 A time switch automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120-277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time switch features a DPDT switching
Short Description
Timer Controls:Specialty Time Switches
Special Features
Power and Status Led Indicators;96 Captive Trippers Enable 48 On/Off Operations Each Day;Automatically Adjusts Voltages Between 120 and 277 V ac;Manual 3-Way Off/Auto/On Override Switch;Easy-to-Set True Clockface;Mechanism Simply Snaps Into Many Enclosures;1 Year Warranty
extra long description
INT-MAT GM40AV 40 A, Autovoltage Ge
Additional Information
Time Setting Mode
1440 min
Contact Form
2 NO/2 NC
Minimum Time Setting
15 min
Maximum Time Setting
1440 min
Connection Type
Screw Box Lug
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+131 °F;+55 °C
Standards Met
cULus Listed #e10694;HVACR
motor power
1 HP @ 120 VAC (16FLA and 90LRA-NO), 2 HP @ 208-277 VAC (12FLA and 52LRA-NO), 1 HP @ 120 VAC (12FLA and 30LRA-NC), 2 HP @ 240 VAC (10FLA and 30LRA-NC)
action
1 x DPDT
Timing Range
15 MIN - 24 HR
Contact Rating
40 AMP @ 120 - 277 VAC (Resistive NO), 30 AMP @ 120 VAC (Ballast NO), 20 AMP @ 277 VAC (Ballast NO), 15 AMP @ 120 VAC (Tungsten NO), 30 AMP @ 120 - 277 VAC (Resistive NC), 2 AMP @ 120 VAC (Tungsten NC), 10 AMP @ 277 VAC (Ballast NC)
Contact Configuration
2 NO/2 NC
operating cycles
50000
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
GM40AV
GTIN
00078275123755
UPC
078275123755
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Electromechanical Auto-Voltage
Packaging
Weight
0.02 lb
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Application
General Purpose;Lighting;HVACR;Pumps;Motors;Fans;Access Controls;Agricultural;Indoor/Outdoor
Operating Temperature
-40 to +131 DEG F, -40 to +55 DEG C
environmental conditions
0 - 95 RH Non-Condensing
standard
cULus Listed #E10694, HVACR
Enclosure
NEMA 3R Plastic
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Distribution Centers

Location Stock Available
West Wichita
4 View Store

A-L

Location Stock Available
Carlsbad
2 View Store

M-Z

Location Stock Available
NE Wichita
1 View Store
Salina
2 View Store
These alternate items can be purchased instead of GM40AV.
Jump To:

Similar Items

Similar items are close alternatives to GM40AV, though they may not be 100% alike.

Time Switch, 120/208/240/277 V Ac, Plastic (Enclosure) Material, Screw Mount, 5-...
  • Our Part #: TU40
  • Dumas Availability: 5
  • Total Availability: In Stock
  • MFR Part #: TU40
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($142.56) ·
TU40 - Nsi Industries

Dumas Availability: In Stock

Total Availability: In Stock

Book Price

$142.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat