K4123C - 208-277V Photocontrol

Intermatic

  • $24.56 (Each)
  • $24.56 (Each)

  • $294.72 (Per 12)

In-Stock: 4 available locally (Colorado Springs, CO) (change location)
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
K4123C
Manufacturer
Intermatic
Manufacturer's Part Number
K4123C
Description
208-277V Photocontrol
Stem Mount Thermal Photocontrol, 208-277 V
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
078275029590 / 00078275029590
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.56 (Each)
Standard Packaging
$294.72 (Per 12)
Stock Availability
Colorado Springs
4 (Check another store)
Denver
7
All Stores
35
Resources
Images
 
 
K4123C - Large Image
 
K4123C - Large Image
Attachments
 
 
K4123C - Specification Sheet
Other Links
 
 
K4123C - Other
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
Color Coded Lead
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM
Descriptions
Description
208-277V PHOTOCONTROL
Long Description
Stem Mount Thermal Photocontrol, 208-277 V
Special Features
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment
Product Type
Stem Mount Thermal Photocontrol, 208-277 V
extra long description
INT-MAT K4123C Stem Mount Thermal P
Features
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Additional Information
supply voltage
208 - 277
Connection Type
1/2 IN - 14 NPT Thread
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
K4123C
GTIN
00078275029590
UPC
078275029590
Taxonomies, Classifications, and Categories
Type
Thermal Type Photo Cell
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.242
Carton
1
Package
12
Uses, Certifications, and Standards
Operating Temperature
-40 to +158 DEG F -40 to +70 DEG C
Frequency Rating
50/60
Application
Dusk to Dawn Lighting Control
Mounting
Stem Mount
standard
UL Recognized, CSA, C/UL Recognized, Title CA 20 Listed, California Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:
These alternate items can be purchased instead of K4123C.
Jump To:

Similar Items

Similar items are close alternatives to K4123C, though they may not be 100% alike.

Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SP...
  • Our Part #: 20002
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2000-2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($424.56) ·
20002 - Nsi Industries

Colorado Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat