Nacogdoches |
44 |
44 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
10250T51C |
10250T51 |
Manufacturer Number |
10250T51C |
10250T5-1 |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Contact Blocks
|
PSH BTNS, Pilot LTS, Selectr S -
Contact Blocks
|
Classification |
Oiltight Operators.30MM
|
Oiltight Operators.30MM
|
UNSPSC |
N/A
|
39121545 - Emergency stop device
|
UPC/EAN/GTIN |
00782114121429 |
00782113324449 |
Weight per package |
0.05 (lbs/each) |
0.02 (lbs/each) |
Description |
10250T51C 30MM Cont BLK 1NC Amber
Pressure Terminal Contact Block, Standard Actuator, 1NC (Standard) Contact Configuration, 10250T Series, 1.3 In Overall Width, 1.3 In Overall Height, 1.9 In Overall Length, 0.05 LB
|
10250T51 30MM Cont BLK 1NC Amber
Eaton 30.5 MM Heavy-Duty Watertight/Oiltight Push-Pull Unit, Class I Division 2, Standard Actuator, Plastic Bus, 1NO-1NC, Non-Illuminated, 2-Position, Maintained Push and Pull, 10250T Series
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.82 (Each) |
$35.82 (Each) |
Carton/Reel |
$35.82 (1 Each) |
$35.82 (1 Each) |
Standard Packaging/Reel |
$358.20 (10 Each) |
$35.82 (1 Each) |
|
Depth |
1.9 |
- |
Height |
2.2 |
- |
Overall Length |
1.9 in |
- |
Size |
- |
40 mm |
Width |
1.3 |
- |
|
Description |
30MM CONT BLK 1NC AMBER |
30MM CONT BLK 1NC AMBER |
extra long description |
ETN 10250T51C 30MM CONT BLK 1NC AMB |
ETN 10250T5-1 OILTIGHT PUSH-PULL OP |
Features |
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. |
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. |
Long Description |
Pressure Terminal Contact Block, Standard Actuator, 1NC (Standard) Contact Configuration, 10250T Series, 1.3 in Overall Width, 1.3 in Overall Height, 1.9 in Overall Length, 0.05 lb |
Eaton 30.5 mm Heavy-Duty Watertight/Oiltight Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic Bus,1NO-1NC,Non-illuminated,2-position,Maintained push and pull,10250T Series |
Product Type |
Pressure Terminal Contact Block |
Oiltight Push-Pull Operator |
Short Description |
1NO Pressure Terminal Contact Block, Standard |
- |
Special Features |
Amber block |
- |
|
actuator type |
Standard |
- |
Contact Configuration |
1NC (Standard) |
1 NO-1 NC |
dimensions |
1.9000 IN X 1.3000 IN X 2.2000 IN |
2.0000 IN X 2.0000 IN X 2.0000 IN |
for use with |
Pushbutton Control Station |
- |
media |
Yes |
Yes |
Overall Height |
1.3 in |
- |
Overall Width |
1.3 in |
- |
Standards Met |
UL Listed;CSA Certified;CE Marked |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
10250T51C |
10250T5-1 |
Model |
Pushbutton accessory |
- |
|
Category Description |
OILTIGHT OPERATORS.30MM |
OILTIGHT OPERATORS.30MM |
Type |
Pushbutton accessory |
PUSHBUTTON |
|
|
|
Application |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
CSA Certified,UL Listed,CE Marked |
CSA Certified,UL Listed,CE Marked |