Item Comparison: 1061, RW1

Item

1061 - 3/4" X 1/2" Reducing Washer - Bridgeport

1061
3/4" X 1/2" Reducing Washer

$0.4573 Each

$457.30 (1000 Each)

QTY:
Each
Add
RW1 - 3/4" X 1/2" Reducing Washer - Arlington

RW1
3/4" X 1/2" Reducing Washer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 427 0
All Stores 75,598 0
Vendor Bridgeport Arlington
Catalog Number 1061 RW1
Manufacturer Number 1061 RW1
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 31161809 - Reducing washers 31161809 - Reducing washers
UPC/EAN/GTIN 00781747010612 00018997951007
Weight per package 0.0089 (lbs/each) 0.01 (lbs/each)
Description 1061 3/4" X 1/2" Reducing Washer
Reducing Washer, 3/4 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-1/2 In (Outside) Diameter, 0.0089 LB
RW1 3/4" X 1/2" Reducing Washer
Reducing Washer, Plated Steel. Reduces 3/4" Knockout to 1/2" Knockout.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.46 (Each) $0.00 (Each)
Carton/Reel $114.32 (250 Each) $0.00 (1 Each)
Standard Packaging/Reel $457.30 (1000 Each) $0.00 (1 Each)
Material Steel Steel
Shape Round -
Color - Silver
Depth - 0.035
Diameter 7/8 in (Inside);1-1/2 in (Outside) -
Size 3/4 - 1/2 -
Thickness - Steel
Width - 1.42
Description 3/4" X 1/2" REDUCING WASHER 3/4" X 1/2" REDUCING WASHER
extra long description BPT 1061 3/4 TO 1/2" REDUC WSHR ARL RW1 3/4" X 1/2" RED WASHER
Features Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. -
Long Description Reducing Washer, 3/4 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);1-1/2 in (Outside) Diameter, 0.0089 lb Reducing Washer, Plated Steel. Reduces 3/4" knockout to 1/2" knockout.
Product Type Reducing Washer 3/4" X 1/2" Red Washer
Short Description Reducing Washer, 3/4 to 1/2 in, Galvanized Steel -
Special Features - Plated Steel
Color/Finish Galvanized Steel -
for use with Box;Enclosure -
Inside Diameter 7/8 -
media Yes -
outside diameter 1.5 -
package quantity 1000 PK -
Standards Met CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance -
Made in USA yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number 1061 -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Reducing Washers Push-In Connector
Trade Size 3/4 to 1/2 in 3/4 x 1/2
Weight 0.0089 lb -
Application Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure New work and Retrofit
standard CSA, UL UL and CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat