Nacogdoches |
656 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
1063 |
RW32 |
Manufacturer Number |
1063 |
RW32 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010636 |
00781002301097 |
Weight per package |
0.0132 (lbs/each) |
0.014 (lbs/each) |
Description |
1063 1" X 3/4" Reducing Washer
Reducing Washer, 1 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In (Inside);1-3/4 In (Outside) Diameter, 0.0132 LB
|
RW32 1'' X 3/4'' Reducing Washer
Reducing Flat Washer, Steel Material, Zinc Plated Finish, 1 In. Outside Diameter, 3/4 In. Inside Diameter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.64 (Each) |
$0.00 (Each) |
Carton/Reel |
$160.95 (250 Each) |
$0.00 (100 Each) |
Standard Packaging/Reel |
$643.80 (1000 Each) |
$0.00 (100 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
|
Diameter |
1-1/16 in (Inside);1-3/4 in (Outside) |
- |
Size |
1 - 3/4 |
- |
|
Description |
1" X 3/4" REDUCING WASHER |
1'' X 3/4'' REDUCING WASHER |
extra long description |
BPT 1063 1 TO 3/4" REDUC WSHR |
DOTTIE RW32 1 X 3/4 Reducing Washer |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
Long Description |
Reducing Washer, 1 to 3/4 in Trade Size, Round, Galvanized Steel, 1-1/16 in (Inside);1-3/4 in (Outside) Diameter, 0.0132 lb |
Reducing Flat Washer, Steel material, Zinc Plated Finish, 1 in. outside diameter, 3/4 in. inside diameter |
Product Type |
Reducing Washer |
1 X 3/4 Reducing Washers ( Steel ) |
Short Description |
Reducing Washer, 1 to 3/4 in, Galvanized Steel |
- |
Special Features |
- |
Features: Used to Reduce the Size of a Knockout on a Sheet Metal Box, Enclosure or Cabinet, Stamped with Size |
|
Color/Finish |
Galvanized Steel |
- |
Conduit Size |
- |
1 X 3/4 |
for use with |
Box;Enclosure |
- |
Inside Diameter |
1-1/16 |
3/4 |
media |
Yes |
- |
outside diameter |
1.75 |
1 |
package quantity |
1000 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
LH DOTTIE |
Manufacturers Part Number |
1063 |
RW32 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Reducing Washers |
Reducing Flat Washer |
|
|
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
Sheet Metal Box, Enclosure, Cabinet |
standard |
CSA, UL |
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
Call nearest store for Item Price
|