Nacogdoches |
1,111 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Amfico |
Catalog Number |
106S |
LN200L |
Manufacturer Number |
106-S |
LN200L |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121311 - Electrical fittings
|
31161716 - Locknuts
|
UPC/EAN/GTIN |
00781747201065 |
00662364112012 |
Weight per package |
0.078 (lbs/each) |
0.1 (lbs/each) |
Description |
106S 2" Steel Locknut
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 3/16 In Width, 2-7/8 In Diameter
|
LN200L 2"""" Cond Locknut STL Ul
2" Conduit Locknut Steel Ul Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.07 (Each) |
$1.78 (Each) |
Carton/Reel |
$103.32 (50 Each) |
$1.78 (1 Each) |
Standard Packaging/Reel |
$103.32 (50 Each) |
$44.40 (25 Each) |
|
Material |
Steel |
- |
Shape |
Round |
- |
|
Finish |
Zinc Electroplated |
- |
|
Diameter |
2-7/8 in |
- |
Size |
2 |
- |
Width |
3/16 in |
- |
|
Description |
2" STEEL LOCKNUT |
2"""" COND LOCKNUT STL UL |
extra long description |
BPT 106-S 2" UL STEEL CONDUIT LOCKN |
AMFICO LN200L 2" Cond Locknut Stl U |
Features |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
- |
Long Description |
Locknut, 2 in Trade Size, Round, Zinc Electro-Plated, Cable Entry Through the Fitting or Conduit that the Locknut is Attached to, 3/16 in Width, 2-7/8 in Diameter |
2" Conduit Locknut Steel UL USA |
Product Type |
Locknut |
2" Cond Locknut STL Ul |
Short Description |
Locknut, 2 in, Zinc Electro-Plate |
- |
Special Features |
Heavy duty material and zinc plating thickness |
- |
|
Cable Entry |
Through the fitting or conduit that the locknut is attached to |
- |
Cable Entry Type |
Through the Fitting or Conduit that the Locknut is Attached to |
- |
Color/Finish |
Zinc Electro-Plated |
- |
for use with |
Fasten Threaded Rigid/IMC Conduit to Box/Enclosure |
- |
media |
Yes |
- |
package quantity |
50 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Complient;Reach Compliance;cULus Listed |
- |
|
|
Brand |
Bridgeport |
American Fittings Corp |
Manufacturers Part Number |
106-S |
LN200L |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Locknuts |
- |
|
|
Application |
Used to fasten threaded Rigid or IMC Conduit to box or enclosure. |
- |
standard |
UL, CSA |