Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
O-Z/Gedney |
Catalog Number |
1087 |
RW28S |
Manufacturer Number |
1087 |
RW-28S |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
31161809 - Reducing washers
|
31161809 - Reducing washers
|
UPC/EAN/GTIN |
00781747010872 |
00783126477108 |
Weight per package |
0.14 (lbs/each) |
0.09 (lbs/each) |
Description |
1087 3" X 2" Reducing Washer
Reducing Washer, 3 to 2 In Trade Size, Round, Galvanized Steel, 2-1/2 In (Inside);4-1/2 In (Outside) Diameter, 0.14 LB
|
RW28S 3" X 2" Reducing Washer
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 In Outside Diameter, 2.45 In Inside Diameter, 3 X 2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa C22.2 N
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.76 (Each) |
$7.28 (Each) |
Carton/Reel |
$118.99 (25 Each) |
$182.00 (25 Each) |
Standard Packaging/Reel |
$118.99 (25 Each) |
$1,820.00 (250 Each) |
|
Material |
Steel |
Steel |
Shape |
Round |
- |
|
Finish |
- |
Pre-Galvanized Zinc |
|
Diameter |
2-1/2 in (Inside);4-1/2 in (Outside) |
- |
Size |
3 - 2 |
- |
|
Description |
3" X 2" REDUCING WASHER |
3" X 2" REDUCING WASHER |
extra long description |
BPT 1087 3 TO 2" REDUC WSHR |
OZG RW-28S 3 TO 2 REDUCING WASHER |
Features |
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure. |
- |
Long Description |
Reducing Washer, 3 to 2 in Trade Size, Round, Galvanized Steel, 2-1/2 in (Inside);4-1/2 in (Outside) Diameter, 0.14 lb |
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 IN Outside Diameter, 2.45 IN Inside Diameter, 3 X 2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 N |
Product Type |
Reducing Washer |
3 to 2 Reducing Washer |
Short Description |
Reducing Washer, 3 to 2 in, Galvanized Steel |
- |
Special Features |
- |
Reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size; Two reducing washers of the same size are required for each knockout; Knockout closures are used to close unused opening or knockout in sheet metal box, enclosure or cabinet |
|
Color/Finish |
Galvanized Steel |
- |
Conduit Size |
- |
3 X 2 |
for use with |
Box;Enclosure |
- |
Inside Diameter |
2-1/2 |
2.45 |
media |
Yes |
- |
outside diameter |
4.5 |
4.13 |
package quantity |
25 PK |
- |
Standards Met |
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;RoHS Compliant;Reach Compliance |
- |
|
|
Brand |
Bridgeport |
O-Z/GEDNEY |
Manufacturers Part Number |
1087 |
RW-28S |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Reducing Washers |
Reducing Washer |
|
|
|
Application |
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure |
For Used To Reduce The Size Of A Knockout Or Slip Hole |
standard |
CSA, UL |
Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1 |