Nacogdoches |
0 |
149 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
SBC10L |
10H |
Manufacturer Number |
SBC1/0-L |
10H |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00074983627257 |
00783786200146 |
Weight per package |
1 (lbs/each) |
0.166 (lbs/each) |
Description |
SBC10L SPLT Bolt Conn
Split Bolt Connector, #4 Awg (Stranded) Conductor Size, #1/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.55 In Overall Length, 1 LB/Ea
|
10H 1/0 Cu Split Bolt
Split Bolt Connector, #4 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 1/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 In Overall Length, Split Terminal, 0.17 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.46 (Each) |
$16.11 (Each) |
Carton/Reel |
$323.06 (50 Each) |
$805.42 (50 Each) |
Standard Packaging/Reel |
$323.06 (50 Each) |
$4,832.55 (300 Each) |
|
Material |
Copper |
Bronze Alloy |
Terminal Type |
- |
Split |
Voltage Rating |
600 V |
- |
|
Color |
- |
Metallic |
Conductor Material |
Copper |
Copper |
Finish |
blank |
- |
|
Overall Length |
1.55 in;39.4 mm |
1-19/32 in |
|
Description |
SPLT BOLT CONN |
1/0 CU SPLIT BOLT |
extra long description |
PAN SBC1/0-L Pan-Lug™ SBC1/0-L Mech |
ABB 10H H-STRNGTH SPLITBLT CONN 1/0 |
Long Description |
Split Bolt Connector, #4 AWG (Stranded) Conductor Size, #1/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1.55 in Overall Length, 1 lb/EA |
Split Bolt Connector, #4 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-19/32 in Overall Length, Split Terminal, 0.17 lb/EA |
Product Type |
Pan-Lug™ SBC1/0-L Mech Con-Split Bolt, 1/0, Copper, PK50 |
Split Bolt Connector |
Short Description |
Split Bolt Connector, Non-Insulated, 1.55 in;39.4 mm |
Split Bolt Connector, Non-Insulated, 1-19/32 in Length |
similar brands |
Servit® |
Servit® |
Special Features |
- |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
|
for use with |
Copper Code Conductors |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#1/0 AWG (Stranded) |
1/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) |
media |
Yes |
- |
Minimum Conductor Size |
#4 AWG (Stranded) |
#4 AWG (Range for Equal Main and Tap-Solid) |
package quantity |
50 PK |
1 CT;300 PK |
Standards Met |
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed |
UL Listed E9809, 467, 486C;CSA Certified |
|
Brand |
Panduit Corporation |
Thomas & Betts |
Manufacturers Part Number |
SBC10L |
10H |
sub brand |
Type Sbc |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Mechanical Split Bolt Connector |
Split-Bolt |
|
Weight |
1 lb/EA |
0.17 lb/EA |
|
Application |
- |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
standard |
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |
UL E9809 |