Item Comparison: 10HPS, APS11

Item

10HPS - 1/0 Al-Cu Split Bolt - Blackburn Mechanical

10HPS
1/0 Al-Cu Split Bolt

$24.1679 Each

$4,833.58 (200 Each)

QTY:
Each
Add
APS11 - 1/0 Alcu Split Bolt - Blackburn Mechanical

APS11
1/0 Alcu Split Bolt

$42.7567 Each

$10,689.18 (250 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 2,761 427
Vendor Blackburn Mechanical Blackburn Mechanical
Catalog Number 10HPS APS11
Manufacturer Number 10HPS APS11
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200467 00783786210435
Weight per package 0.211 (lbs/each) 0.118 (lbs/each)
Description 10HPS 1/0 Al-Cu Split Bolt
Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and Tap Acsr 1-6, Conductor Range For Equal Main and Tap 1/0 STR-6 Sol, Min Tap With One Max Main 6 Sol, Tin Plated
APS11 1/0 Alcu Split Bolt
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 1/0-4 STR.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.17 (Each) $42.76 (Each)
Carton/Reel $1,208.40 (50 Each) $1,068.92 (25 Each)
Standard Packaging/Reel $4,833.58 (200 Each) $10,689.18 (250 Each)
insulation None -
Material COPPER ALLOY Aluminium;Aluminum
Finish Tinned Electro Tinned
Description 1/0 AL-CU SPLIT BOLT 1/0 ALCU SPLIT BOLT
extra long description ABB 10HPS S BOLT-MAIN:1-2CUALACSR ABB APS11 AL TP DUAL SPLITBOLT CONN
Long Description Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 1-6, Conductor Range for Equal Main and Tap 1/0 Str-6 Sol, Min Tap with One Max Main 6 Sol, Tin Plated Type APS Tin-Plated Aluminum Dual-Rated Split-Bolt Connector for Use on Copper, Aluminum Conductors. Conductor Range for Equal Main and Tap 1/0-4 Str.
Product Type S Bolt-Main:1-2cualacsr Al TP Dual Splitbolt Conn 1/0-4STR
Special Features Bolt and pressure bar of copper alloy, completely tin plated for corrosion resistance. Contoured spacer of electrolytic copper Installs with standard wrenches
Brand Blackburn Mechanical Blackburn
Manufacturers Part Number 10HPS APS11
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt Split-Bolt
Application Splicing, tapping or terminating conductors in power and grounding electrical connection Splicing, tapping or terminating conductors in power and grounding electrical connection
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat