Item Comparison: 10RC6FLE, PV106FL

Item

10RC6FLE - 12-10 Fork Terminal - Sta-Kon

10RC6FLE
12-10 Fork Terminal

$0.4387 Each

$2,193.50 (5000 Each)

QTY:
Each
Add
PV106FL - Fork Tongue Term - Panduit

PV106FL
Fork Tongue Term

$1.1115 Each

$55.58 (50 Each)

QTY:
Each
Add
Nacogdoches 13,700 0
All Stores 49,950 700
Vendor Sta-Kon Panduit
Catalog Number 10RC6FLE PV106FL
Manufacturer Number 10RC-6FL PV10-6F-L
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121409 - Wire connectors
UPC/EAN/GTIN 00786210807225 00074983804368
Weight per package 0.006 (lbs/each) 1 (lbs/each)
Description 10RC6FLE 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
PV106FL Fork Tongue Term
The PV10-6F-L Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength.
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.44 (Each) $1.11 (Each)
Carton/Reel $219.35 (500 Each) $55.58 (50 Each)
Standard Packaging/Reel $2,193.50 (5000 Each) $55.58 (50 Each)
connection - Funnel
insulation - Vinyl
Material Copper Copper
Terminal Type Fork Terminal -
Voltage Rating 600 V ac 600
Wire Size 12-10 AWG #10
Color Yellow Yellow
Conductor Material Copper -
Finish - Tin-Plated
Insulation Color Yellow -
Insulation Material Vinyl -
Overall Length 1.09 in -
Size - #6
Description 12-10 FORK TERMINAL FORK TONGUE TERM
extra long description ABB 10RC-6FL INS VINYL LKG FORK TER PAN PV10-6F-L Pan-Term® PV10-6F-L F
Features Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. -
Long Description Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb The PV10-6F-L Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Barrel serrations assure good wire contact and maximum tensile strength.
Product Type Fork Terminal Pan-Term® PV10-6F-L Fork Terminal, Yellow, Vinyl, 10-14 Awg,
Short Description #22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC -
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring -
Insulated/Non-Insulated Insulated -
Insulation Length 0.220 in -
Maximum Conductor Size #10 AWG -
media - Yes
Minimum Conductor Size #12 AWG -
package quantity 500 CT;5000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon PANDUIT
Manufacturers Part Number 10RC-6FL PV10-6F-L
sub brand Sta-Kon -
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Fork Terminal
minimum qty 50 -
Weight 0.006 lb -
Application Wire Termination -
Enclosure - Fork shape
Mounting - 5/16
standard UL E9809 UL Listed 587H E52164; CSA Certified LR31212
Temperature Rating - 221 Degrees Fahrenheit (105 Degrees Celsius)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat