Item Comparison: 10RC6FLE, TV106FXV

Item

10RC6FLE - 12-10 Fork Terminal - Sta-Kon

10RC6FLE
12-10 Fork Terminal

$0.4387 Each

$2,193.50 (5000 Each)

QTY:
Each
Add
TV106FXV - 12-10 Fork Terminal - Catamount

TV106FXV
12-10 Fork Terminal

$0.5655 Each

$508.95 (900 Each)

QTY:
Each
Add
Nacogdoches 13,700 0
All Stores 50,200 75
Vendor Sta-Kon Catamount
Catalog Number 10RC6FLE TV106FXV
Manufacturer Number 10RC-6FL TV10-6F-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210807225 00728494144573
Weight per package 0.006 (lbs/each) 0.005 (lbs/each)
Description 10RC6FLE 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.09 In Overall Length, 0.220 In Insulation Length, 0.006 LB
TV106FXV 12-10 Fork Terminal
Insulated Vinyl Fork Terminal For Wire Range 12-10 Stud Size #6, Yellow, Canister
Minimum Order QTY 50 Units 15 Units
Unit/Foot $0.44 (Each) $0.57 (Each)
Carton/Reel $219.35 (500 Each) $42.41 (75 Each)
Standard Packaging/Reel $2,193.50 (5000 Each) $508.95 (900 Each)
Material Copper Copper
Terminal Type Fork Terminal -
Voltage Rating 600 V ac 600 V
Wire Size 12-10 AWG 12-10 AWG
Color Yellow Yellow
Conductor Material Copper -
Insulation Color Yellow -
Insulation Material Vinyl -
Overall Length 1.09 in -
Description 12-10 FORK TERMINAL 12-10 FORK TERMINAL
extra long description ABB 10RC-6FL INS VINYL LKG FORK TER ABB TV10-6F-XV VNYL INS FRK TERM 12
Features Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .31 Inches, Maximum Insulation .220, Bolt Hole #6, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. -
Long Description Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.09 in Overall Length, 0.220 in Insulation Length, 0.006 lb Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #6, Yellow, Canister
Product Type Fork Terminal Vnyl Ins FRK Term 12-10 NO6 Yellow
Short Description #22 to #18 AWG Sta-Kon Fork Terminal, Insulated, 600 VAC -
Special Features Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Insulated/Non-Insulated Insulated -
Insulation Length 0.220 in -
Maximum Conductor Size #10 AWG -
Minimum Conductor Size #12 AWG -
package quantity 500 CT;5000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon Catamount
Manufacturers Part Number 10RC-6FL TV10-6F-XV
sub brand Sta-Kon Catamount
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Locking Fork Terminal Vinyl Insulated Fork Terminal
minimum qty 50 15
Weight 0.006 lb -
Application Wire Termination -
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat