Item Comparison: 10RC8E, TV108RXV

Item

10RC8E - 12-10 Ring Terminal - Sta-Kon

10RC8E
12-10 Ring Terminal

$0.5676 Each

$2,838.00 (5000 Each)

QTY:
Each
Add
TV108RXV - 12-10 Ring Terminal - Catamount

TV108RXV
12-10 Ring Terminal

$0.6983 Each

$628.47 (900 Each)

QTY:
Each
Add
Nacogdoches 4,250 0
All Stores 71,500 0
Vendor Sta-Kon Catamount
Catalog Number 10RC8E TV108RXV
Manufacturer Number 10RC-8 TV10-8R-XV
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121432 - Electrical terminals 39121432 - Electrical terminals
UPC/EAN/GTIN 00786210800387 00728494144122
Weight per package 0.006 (lbs/each) 0.006 (lbs/each)
Description 10RC8E 12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 1.06 In Overall Length, 0.210 In Insulation Length, 0.006 LB
TV108RXV 12-10 Ring Terminal
Insulated Vinyl Ring Terminal For Wire Range 12-10 Stud Size #8, Yellow, Canister
Minimum Order QTY 50 Units 1 Unit
Unit/Foot $0.57 (Each) $0.70 (Each)
Carton/Reel $283.80 (500 Each) $52.37 (75 Each)
Standard Packaging/Reel $2,838.00 (5000 Each) $628.47 (900 Each)
Material Copper Copper
Terminal Type Ring Terminal -
Voltage Rating 600 V ac 600
Wire Size 12-10 AWG 12-10 AWG
Color Yellow Yellow
Conductor Material Copper -
Insulation Color Yellow -
Insulation Material Vinyl -
Overall Length 1.06 in -
Description 12-10 RING TERMINAL 12-10 RING TERMINAL
extra long description ABB 10RC-8 INS VINL RING TERM 12-10 ABB TV10-8R-XV VNYL INSUL RNG TERM
Features Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated. -
Long Description Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 1.06 in Overall Length, 0.210 in Insulation Length, 0.006 lb Insulated Vinyl Ring Terminal for Wire Range 12-10 Stud Size #8, Yellow, Canister
Product Type Ins Vinl Ring Term 12-10 NO8 Yellow Vnyl Insul RNG Term 12-10 NO8 Blue
Short Description #18 to #14 AWG Sta-Kon Ring Terminal, Insulated, 600 VAC, Bolt Hole #8 -
Special Features These Terminals are Self-Insulated With a PVC Insulation Sleeve Of Extra Length to Give Protection and Relieve Bending Stress at Wires Flex Point. Brazed Seam Barrel Is Serrated to Obtain High Pull-Out Value. Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Insulated/Non-Insulated Insulated -
Insulation Length 0.210 in -
Maximum Conductor Size #10 AWG -
Minimum Conductor Size #12 AWG -
package quantity 500 CT;5000 PK -
Standards Met UL E9809;CSA -
Made in USA yes -
Brand Sta-Kon Catamount
Manufacturers Part Number 10RC-8 TV10-8R-XV
sub brand Sta-Kon Catamount
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Ring Terminal Vinyl Insulated Ring Terminal
minimum qty 50 -
Weight 0.006 lb -
Application Wire Termination -
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat